Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON MH34D64301G Rubber Roller 2-1/2 x 30mm | AG9JRQ 20RL06

DAYTON MH34D64301G Rubber Roller 2-1/2 x 30mm

Item: AG9JRQ Model: MH34D64301GCross Ref: 20RL06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roller,2-1/2 x 30mm
Fits BrandDayton
Accessory TypeRoller
Compatible Grainger Part Number34D643, 34D644
Compatible Mfr. Model Number34D643, 34D644
MaterialRubber
Overall Width30 mm

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)50.8
Ship length (cm)63.5
Ship width (cm)12.88
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MH34D64301G Rubber Roller 2-1/2 x 30mm
€10.00 /unit