Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON MH26Y48901G Solid Rubber Wheel 10 Inch | AH4KJD 34UW82

DAYTON MH26Y48901G Solid Rubber Wheel 10 Inch

Item: AH4KJD Model: MH26Y48901GCross Ref: 34UW82
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rubber Wheel 10"
Fits BrandDayton
Compatible Grainger Part Number26Y475, 26Y483, 26Y489
Compatible Product TypeWagon Trucks
MaterialRubber
Product TypeWheel

Shipping Info:

Ship weight (kg) 3.501
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MH26Y48901G Solid Rubber Wheel 10 Inch
€28.38 /unit