Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON MH26Y46301G Pneumatic Wheel 16 Inch | AH4KJC 34UW80

DAYTON MH26Y46301G Pneumatic Wheel 16 Inch

Item: AH4KJC Model: MH26Y46301GCross Ref: 34UW80
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Wheel 16"
Fits BrandDayton
Compatible Grainger Part Number26Y463, 26Y466, 26Y467, 26Y468, 26Y471, 26Y472, 26Y473, 26Y474, 26Y485, 26Y486, 26Y488, 26Y497
Compatible Product TypeWagon Trucks
Product TypeWheel

Shipping Info:

Ship weight (kg) 3.7665
Ship height (cm)10.67
Ship length (cm)40.64
Ship width (cm)40.64
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MH26Y46301G Pneumatic Wheel 16 Inch
€44.96 /unit