Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON MH13X47601G Mold-On Rubber Caster Swivel 8 Inch | AH2FMJ 26FG85

DAYTON MH13X47601G Mold-On Rubber Caster Swivel 8 Inch

Item: AH2FMJ Model: MH13X47601GCross Ref: 26FG85
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€152.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMold-On Rubber Caster,Swivel,8 In
Fits BrandDayton
Accessory TypeMold-On Rubber Swivel Caster
Compatible Manufacturer Model Number13X476, 13X477, 13X478
MaterialRubber
Overall Width8"

Shipping Info:

Ship weight (kg) 3.9375
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)20.32
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MH13X47601G Mold-On Rubber Caster Swivel 8 Inch
€152.99 /unit