Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON CAM25001200G Wheel | AH9ZFL 46D460

DAYTON CAM25001200G Wheel

Item: AH9ZFL Model: CAM25001200GCross Ref: 46D460
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
ApplicationDehumidifying, Ventilation
Blade ShapeConcave
Blade Width1"
Bore Diameter1/2"
Compatible With BrandDayton
Drive TypeDirect Drive
FeaturesHigh Air Volume With Low Vibration
Fits BrandDayton
Hub TypeConvex
Includes Set ScrewsYes
No. Of Inlets2
Number Of Blades48
Wheel ConstructionRiveted
Wheel Dia.11"
Wheel MaterialSteel
Wheel Material FinishGalvanized
Width10 11/16"
Compatible With Grainger Part Number4XLE2
Maximum Speed1500 RPM
Number Of Inlets2
Product TypeCentrifugal Blower Wheel
RotationCW Closed End
Wheel Diameter11"
Wheel Hub PositionOff-Center
Wheel Material Gradegalvanized Steel Grade 33 ASTM A 635-09
Wheel TypeForward Curved
Wheel Width10 11/16"

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)27.69
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginCN

Product Variants

ProductModelWheel Dia.Hub TypeMaterialTypePkg. Qty.Price
DAYTON 1TJN8 Wheel Pneumatic 10 Inch x 4 In | AB3HVC 1TJN8---Pneumatic, 10 x 4"1€42.75
DAYTON 6366464 Replacement Wheel | AB6FPW 21DZ42 6366464----1€506.07
DAYTON VE22YK16WG Wheel PK2 | AG9EBV 19PJ77 VE22YK16WG----2€33.86
DAYTON VE22YK18WG Wheel PK2 | AG9EBW 19PJ78 VE22YK18WG----2€33.86
DAYTON 53J566 Replacement Wheel | AG9PMK 21DW37 53J566----1€494.78
DAYTON 6366385 Replacement Wheel | AG9PMP 21DY82 6366385----1€273.05
DAYTON 6366390 Replacement Wheel | AG9PMQ 21DY87 6366390----1€133.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON CAM25001200G Wheel
€109.52 /unit