DAYTON 807HR7 Wet/Dry Vac, 12 gal Tank Size, Plastic, 2 1/2 Inch Size Vacuum Hose Dia | CR2WTT

DAYTON 807HR7 Wet/Dry Vac, 12 gal Tank Size, Plastic, 2 1/2 Inch Size Vacuum Hose Dia

Item: CR2WTT Model: 807HR7
In Stock

Get it by Wednesday, Jun 11

€332.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum
Air Watts260 W
Amps8A
ApplicationAutomotive, Cleaning, Commercial, Education, Facility Maintenance, Food Service, Government, Healthcare, Hospitality, Industrial, Manufacturing, Transportation
Average Brush Life500 hrs.
FeaturesNew Quiet Technology, 80% Quieter
Filter Efficiency90% At .3 µm
Frequency60 Hz
Height26 1/2"
Includes2-1/2"X 6' Hose, (2) Extension Wands, Crevice Nozzle, Utility Nozzle, Floor Brush, Cartridge Filter And Dust Bag
Length18 1/2"
Motor Efficiency TypeBrushed
Number Of Motor Stages1
Peak Hp6 hp
Plug TypeTwo Prong
Power960 W
Power Cord Length16 ft.
Sound Level65 dBA
Static Pressure75"
Tank Dry Capacity12 gal.
Tank MaterialPlastic
Tank Size12 gal.
Tank Wet Capacity12 gal.
Vacuum Air Flow104 CFM
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeStandard
Vacuum Hose Dia.2 1/2"
Vacuum Hose Length6 ft.
Vacuum Pickup TypeWet/Dry
Vacuum Power SourceCorded
Voltage120V AC
Width18 1/8"
StandardsCETLUS
Weight27.12 lbs.

Shipping Info:

Ship weight (kg) 12.204
Ship height (cm)67.31
Ship length (cm)46.99
Ship width (cm)46.04
Country of OriginCN

Product Variants

ProductModelTank SizeVacuum Hose Dia.Vacuum Air FlowPeak HpStatic PressureHeightTank Dry CapacityTank Wet CapacityPrice
DAYTON 807HR6 Wet/Dry Vac, 10 gal Tank Size, Plastic, 1 7/8 Inch Size Vacuum Hose Dia | CR2WTR 807HR610 gal.1 7/8"97 CFM5 1/2 hp75"23 3/4"10 gal.10 gal.€280.74
DAYTON 807HR8 Wet/Dry Vac, 16 gal Tank Size, Plastic, 2 1/2 Inch Size Vacuum Hose Dia | CR2WTU 807HR816 gal.2 1/2"108 CFM6 1/2 hp78"29"16 gal.16 gal.€428.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 807HR7 Wet/Dry Vac, 12 gal Tank Size, Plastic, 2 1/2 Inch Size Vacuum Hose Dia
€332.61 /unit