DAYTON 7YR31 Downblast Vent, Belt Drive, 24-1/2 Inch Size | CJ2AQG

DAYTON 7YR31 Downblast Vent, Belt Drive, 24-1/2 Inch Size

Item: CJ2AQG Model: 7YR31
In Stock

Get it by Tuesday, Jun 10

€3,092.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDownblast Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height1 3/4"
Base Length34"
Base ShapeSquare
Base Size34" x 34"
Base Width34"
Bearing TypeRegreasable Pillow Block
Brake Hp13/50 hp
Dimension A34"
Dimension B42 3/4"
Dimension C38 3/8"
Dimension D5 3/4"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
For Air TypeClean Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing Length42 4/5"
Housing MaterialAluminum , Spun
Housing Width42 4/5"
Includes Drive PackageYes
Includes MotorYes
Motor LocationOut Of Airstream
Mount TypeRoof Curb
Mounting LocationRoof
Overall Dia.42 3/4"
Overall Height40 1/8"
Overall Length42 3/4"
Overall Width42 3/4"
Propeller Shaft Dia.1"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen, Windband
Shaft Dia. Wheel End1"
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.24 1/2"
Wheel MaterialAluminum
Wheel TypeBackward Inclined
ApplicationIndustrial And Commercial Applications
Compatible Curb Grainger Part Number2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50
Compatible Damper Grainger Part Number4HX68
Current4.6/2.2-2.3A
Exhaust Airflow @ 0.000 In Sp4223 CFM
Exhaust Airflow @ 0.125 In Sp3785 CFM
Exhaust Airflow @ 0.250 In Sp3188 CFM
Exhaust Airflow @ 0.375 In Sp2036 CFM
Housing Material FabricationSpun
Includes Drive Package With MotorYes
Maximum Fan Speed460 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Overall Diameter42 3/4"
StandardsAMCA SOUND AND AIR, UL/CUL 705
Wheel Diameter24 1/2"

Shipping Info:

Ship weight (kg) 68.2695
Ship height (cm)101.92
Ship length (cm)108.59
Ship width (cm)108.59

Product Variants

ProductModelDrive TypeAssembled/unassembledOverall HeightOverall Dia.Shaft Dia. Wheel EndWheel Dia.Base LengthBase WidthPrice
DAYTON 52CD42 Downblast Ventilator, 115V AC, 1/2 HP, 22 x 22 Inch Base, Variable Speeds, Standard | CJ2APX 52CD42Direct DriveAssembled25 1/2"24 3/8"1/2"11"22"22"€1,558.92
DAYTON 7YR33 Downblast Vent, Belt Drive, 36 In | CJ2APY 7YR33Belt DriveUnassembled40 1/4"58 3/4"1 1/4"36"46"46"€4,964.93
DAYTON 52CD43 Downblast Ventilator, 115V AC, 3/4 HP Motor, 22 x 22 Inch Base, Variable Speeds | CJ2APZ 52CD43Direct DriveAssembled25 1/2"28 3/8"1/2"13 3/4"26"26"€2,073.26
DAYTON 7YR29 Downblast Ventilator, 115V AC/208V AC/230V AC, 1/4 HP, 30 x 30 Inch Base, 1 Speed | CJ2AQA 7YR29Belt DriveUnassembled36 1/8"35 1/2"3/4"18 1/2"30"30"€2,196.60
DAYTON 7A677 Downblast Ventilator, 208V AC/230V AC/460V AC, 5 HP Motor, 42 x 42 Inch Base, 1 Speeds | CJ2AQB 7A677Belt DriveUnassembled37 3/4"50"1"30 1/2"42"42"€4,418.19
DAYTON 7YR32 Downblast Vent, Belt Drive, 30-1/2 In | CJ2AQC 7YR32Belt DriveUnassembled37 3/4"50"1"30 1/2"42"42"€3,645.55
DAYTON 7YR30 Downblast Vent, Belt Drive, 21-1/2 Inch | CJ2AQD 7YR30Belt DriveUnassembled36 1/8"35 1/2"3/4"21 1/2"30"30"€2,358.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7YR31 Downblast Vent, Belt Drive, 24-1/2 Inch Size
€3,092.41 /unit