DAYTON 7M846 Exhaust Fan with Drive Package, 48 Inch Blade, 1 1/2 HP, 25839 cfm, 208-230/460V AC | CJ2CUT

DAYTON 7M846 Exhaust Fan with Drive Package, 48 Inch Blade, 1 1/2 HP, 25839 cfm, 208-230/460V AC

Item: CJ2CUT Model: 7M846
In Stock

Get it by Tuesday, Jun 10

€3,269.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1 1/4"
Blade Dia.48"
Blade FinishGalvanized
Blade MaterialSteel
Dimension A54"
Dimension D2"
Dimension E16 1/2"
Dimension F48 1/2"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp1 1/2 hp
Fan StylePanel
Flange Depth2"
Flange Width54"
For Cut-out Height50 1/2"
For Cut-out Length50 1/2"
For Cut-out Width50 1/2"
Frame FinishZinc Plated
Height54"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Depth23 1/2"
Maximum Noise Level18.6 sones
Motor Horsepower1 1/2 hp
Motor InsulationClass F
Mounting OrientationHorizontal, Vertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft18.6 sones
Noise Level @ 0.125 In Sp @ 5 Ft18 sones
Number Of Blades5
Number Of Shutters0
Overall Depth23 1/2"
Overall Height54"
Overall Width54"
Phase3
Shaft Diameter1 1/4"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.48 1/2"
Venturi Dia.48 1/2"
Width54"
Blade Diameter48"
Frame MaterialSteel
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp22767 CFM
Maximum Exhaust Airflow @ 0.000 In Sp25839 CFM
Maximum Exhaust Airflow @ 0.250 In Sp17182 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1750 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 133.6226

Product Variants

ProductModelBlade Dia.PhaseBearing SizeFlange DepthFlange WidthHeightMax. DepthMotor InsulationPrice
DAYTON 7AD54 Exhaust Fan 20 Inch 115/208-230 V | AF3BDL 7AD5420"13/4"1"24"24"19 1/2"Class B€1,377.82
DAYTON 7M839 Exhaust Fan with Drive Package, 48 Inch Blade, 3 HP, 32605 cfm, 115/230V AC, 1 Phase | CJ2CUG 7M83948"11 1/4"2"54"54"23 1/2"Class F€3,399.77
DAYTON 7M835 Exhaust Fan with Drive Package, 48 Inch Blade, 2 HP, 28545 cfm, 115/208-230V AC | CJ2CUH 7M83548"11 1/4"2"54"54"23 1/2"Class B€3,249.14
DAYTON 7M872 Exhaust Fan with Drive Package, 60 Inch Blade, 10 HP, 66186 cfm, 208-230/460V AC | CJ2CUJ 7M87260"31 1/2"2"66"66"26 1/2"Class F€7,837.86
DAYTON 7M7Z5 Exhaust Fan with Drive Package, 36 Inch Blade, 1 1/2 HP, 17973 cfm, 115/208-230V AC | CJ2CUL 7M7Z536"11"1"40"40"22"Class B€2,290.24
DAYTON 7M833 Exhaust Fan with Drive Package, 48 Inch Blade, 1 HP, 22617 cfm, 115/208-230V AC | CJ2CUN 7M83348"11 1/4"2"54"54"23 1/2"Class B€2,784.55
DAYTON 7M7W4 Exhaust Fan with Drive Package, 24 Inch Blade, 3/4 HP, 7927 cfm, 115/208-230V AC | CJ2CUQ 7M7W424"13/4"1 1/4"28"28"18"Class B€1,411.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7M846 Exhaust Fan with Drive Package, 48 Inch Blade, 1 1/2 HP, 25839 cfm, 208-230/460V AC
€3,269.95 /unit