DAYTON 7M7Y7 Exhaust Fan with Drive Package, 30 Inch Blade, 1/2 HP, 9829 cfm, 208-230/460V AC | CJ2DCN

DAYTON 7M7Y7 Exhaust Fan with Drive Package, 30 Inch Blade, 1/2 HP, 9829 cfm, 208-230/460V AC

Item: CJ2DCN Model: 7M7Y7
In Stock

Get it by Tuesday, Jun 10

€1,619.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1"
Blade Dia.30"
Blade FinishGalvanized
Blade MaterialSteel
Dimension A34"
Dimension B20"
Dimension C5 1/4"
Dimension D1 1/4"
Dimension E14 3/4"
Dimension F30 3/8"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan ItemExhaust Fan
Exhaust/supply Fan Motor Hp1/2 hp
Fan StylePanel
Flange Depth1 1/4"
Flange Width34"
For Cut-out Height32 1/2"
For Cut-out Length32 1/2"
For Cut-out Width32 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2A
Height34"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Depth20"
Maximum Noise Level15.4 sones
Motor Horsepower1/2 hp
Motor InsulationClass B
Mounting OrientationHorizontal, Vertical
Noise Level @ 0.000 In Sp @ 5 Ft15.4 sones
Number Of Blades5
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Overall Depth20"
Overall Height34"
Overall Width34"
Phase3
Shaft Dia.1"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.30 3/8"
Venturi Depth5 1/2"
Venturi Dia.30 1/2"
Width34"
Blade Diameter30"
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp8499 CFM
Maximum Exhaust Airflow @ 0.000 In Sp9829 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 46.1385

Product Variants

ProductModelBlade Dia.PhaseBearing SizeFlange DepthFlange WidthHeightMax. DepthMotor InsulationPrice
DAYTON 7AD54 Exhaust Fan 20 Inch 115/208-230 V | AF3BDL 7AD5420"13/4"1"24"24"19 1/2"Class B€1,377.82
DAYTON 7M839 Exhaust Fan with Drive Package, 48 Inch Blade, 3 HP, 32605 cfm, 115/230V AC, 1 Phase | CJ2CUG 7M83948"11 1/4"2"54"54"23 1/2"Class F€3,399.77
DAYTON 7M835 Exhaust Fan with Drive Package, 48 Inch Blade, 2 HP, 28545 cfm, 115/208-230V AC | CJ2CUH 7M83548"11 1/4"2"54"54"23 1/2"Class B€3,249.14
DAYTON 7M872 Exhaust Fan with Drive Package, 60 Inch Blade, 10 HP, 66186 cfm, 208-230/460V AC | CJ2CUJ 7M87260"31 1/2"2"66"66"26 1/2"Class F€7,837.86
DAYTON 7M7Z5 Exhaust Fan with Drive Package, 36 Inch Blade, 1 1/2 HP, 17973 cfm, 115/208-230V AC | CJ2CUL 7M7Z536"11"1"40"40"22"Class B€2,290.24
DAYTON 7M833 Exhaust Fan with Drive Package, 48 Inch Blade, 1 HP, 22617 cfm, 115/208-230V AC | CJ2CUN 7M83348"11 1/4"2"54"54"23 1/2"Class B€2,784.55
DAYTON 7M7W4 Exhaust Fan with Drive Package, 24 Inch Blade, 3/4 HP, 7927 cfm, 115/208-230V AC | CJ2CUQ 7M7W424"13/4"1 1/4"28"28"18"Class B€1,411.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7M7Y7 Exhaust Fan with Drive Package, 30 Inch Blade, 1/2 HP, 9829 cfm, 208-230/460V AC
€1,619.54 /unit