DAYTON 7K452 Inline Blower With Drive Package 115/230 V | AF3NFY

DAYTON 7K452 Inline Blower With Drive Package 115/230 V

Item: AF3NFY Model: 7K452
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Duct Blower
Assembled/unassembledUnassembled
Bearing TypeSealed Pillow Block
Blower Rpm1721 RPM
Cfm @ 0.000-in. Sp1950 CFM
Cfm @ 0.125-in. Sp1889 CFM
Cfm @ 0.250-in. Sp1827 CFM
Cfm @ 0.375-in. Sp1763 CFM
Cfm @ 0.500-in. Sp1700 CFM
Cfm @ 0.625-in. Sp1635 CFM
Cfm @ 0.750-in. Sp1567 CFM
Cfm @ 1.000-in. Sp1418 CFM
Cfm @ 1.250-in. Sp1235 CFM
Full Load Amps7.2/3.5A
Height19"
Housing FinishGalvanized
Housing MaterialSteel
Inlet Dia.9"
Inlet Height15 7/8"
Inlet Width15 7/8"
Max. Bhp13/25 bhp
Max. Depth21"
Max. Inlet Temp.160°F
Max. Motor Height12 1/2"
Motor Enclosure DesignOpen Dripproof
Motor Hp1/2 hp
Motor TypeCapacitor Start
Mounting PositionMulti Position
Outlet Dia.9"
Outlet Height15 7/8"
Outlet Width15 7/8"
Phase1
Shaft Dia.3/4"
Sones @ 0.000-in. Sp @ 5 Ft.15.9 sones
Sones @ 0.125-in. Sp @ 5 Ft.15.1 sones
Sones @ 0.250-in. Sp @ 5 Ft.15.7 sones
Voltage115/230V
Wheel Dia.13 1/2"
Wheel MaterialAluminum
Wheel TypeCentrifugal Backward Inclined
Width19"
Airflow @ 0.125 In Sp1889 CFM
Airflow @ 0.250 In Sp1827 CFM
Airflow @ 0.625 In Sp1635 CFM
Airflow @ 0.750 In Sp1567 CFM
Airflow @ 1.000 In Sp1418 CFM
Airflow @ 1.250 In Sp1235 CFM
AssemblyUnassembled
Current7.2/3.5A
Drive TypeBelt Drive
For Air TypeClean
For Ventilation TypeExhaust, Make Up, Return, Supply
Housing Material FinishGalvanized
IncludesAccess Panel
Includes Drive Package With MotorYes
Inlet Diameter9"
Inlet Duct Connection Width15 7/8"
Maximum Fan Speed1721 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Mounting OrientationMultiposition
Outlet Duct Connection Height15 3/4"
Outlet Duct Connection Width15 3/4"
Overall Depth21"
Overall Height19"
Overall Width19"
StandardsAMCA CERTIFIED, UL/CUL 705
Wheel Diameter13 1/2"

Shipping Info:

Ship weight (kg) 47.2725
Ship height (cm)48.26
Ship length (cm)53.34
Ship width (cm)48.26
HS code8414596060
Country of OriginUS

Product Variants

ProductModelVoltagePhaseHeightMotor HpCfm @ 2.500-in. SpOutlet WidthWheel Dia.Outlet HeightPrice
DAYTON 7K438 Inline Blower With Drive Package 115/230 V | AF3NFH 7K438115/230V115"1/4 hp-11 7/8"11"11 7/8"€2,201.13
DAYTON 7K439 Inline Blower With Drive Package 115/230 V | AF3NFJ 7K439115/230V115"333/1000 hp-11 7/8"11"11 7/8"€2,054.02
DAYTON 7K440 Inline Blower With Drive Package 115/230 V | AF3NFK 7K440115/230V115"1/2 hp-11 7/8"11"11 7/8"€2,202.73
DAYTON 7K441 Inline Blower With Drive Package 208-230/460 V | AF3NFL 7K441208-230/460V315"1/2 hp-11 7/8"11"11 7/8"€2,377.35
DAYTON 7K442 Inline Blower With Drive Package 115/230 V | AF3NFM 7K442115/230V115"1/4 hp-11 7/8"11"11 7/8"€2,242.39
DAYTON 7K443 Inline Blower With Drive Package 115/230 V | AF3NFN 7K443115/230V115"333/1000 hp-11 7/8"11"11 7/8"€2,076.25
DAYTON 7K444 Inline Blower With Drive Package 115/230 V | AF3NFP 7K444115/230V115"1/2 hp-11 7/8"11"11 7/8"€2,198.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K452 Inline Blower With Drive Package 115/230 V