DAYTON 7K418 Blower 20 Inch Foward Curve | AF3NEL

DAYTON 7K418 Blower 20 Inch Foward Curve

Item: AF3NEL Model: 7K418
In Stock

Get it by Monday, Jun 16

€5,122.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
ApplicationCooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm800 RPM
Cfm @ 1.000-in. Sp17270 CFM
Cfm @ 1.250-in. Sp16080 CFM
Cfm @ 2.000-in. Sp11280 CFM
Depth32 3/4"
Drive TypeBelt Drive
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
For Ventilation TypeExhaust
Height38"
Housing Depth32 3/4"
Housing FinishGalvanized
Housing Height38"
Housing MaterialSteel
Housing Width31 1/4"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.16 1/4"
Inlet Diameter16 1/4"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Maximum Fan Speed800 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame256T
Motor Frame Designation256T
Motor Horsepower20 hp
Motor Hp20 hp
Motor InsulationClass F
Motor Speed1775 RPM
No. Of Inlets2
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height24 3/4"
Outlet ShapeRectangular
Outlet Width24 3/4"
Overall Depth32 3/4"
Overall Height38"
Overall Width36 3/4"
Phase3
Shaft Dia.1 5/8"
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.20"
Wheel MaterialSteel
Wheel Width20"
Width36 3/4"
Airflow @ 1.000 In Sp17270 CFM
Airflow @ 1.250 In Sp16080 CFM
Airflow @ 1.500 In Sp17710 CFM
Airflow @ 2.000 In Sp11280 CFM
Current48.5/24.3A
Drive Package With Motor Included?Yes
Frequency60 Hz
Housing Material FinishGalvanized
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature150°F
Maximum Static Pressure2 in. wc
Motor EnclosureOpen Dripproof
Motor Insulation ClassClass F
Motor TypeCapacitor-Start
Nameplate Voltage230/460V AC
Number Of Inlets2
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1 5/8"
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter20"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 258.453
Ship height (cm)96.52
Ship length (cm)83.19
Ship width (cm)93.35
HS code8414599080
Country of OriginTW

Product Variants

ProductModelPhaseMotor Enclosure DesignVoltageMotor HpCfm @ 0.250-in. SpCfm @ 0.500-in. SpShaft Dia.Blower RpmPrice
DAYTON 7J512 Blower 20 Inch Foward Curve | AF3MPG 7J5123Totally Enclosed Fan Cooled208-230/460V1 hp5360 CFM-7/8"310 RPM€4,547.14
DAYTON 7J513 Blower 20 Inch Foward Curve | AF3MPH 7J5131Totally Enclosed Fan Cooled115/208-230V-8650 CFM5650 CFM7/8"400 RPM€4,268.22
DAYTON 7J514 Blower 20 Inch Foward Curve | AF3MPJ 7J5143Totally Enclosed Fan Cooled208-230/460V2 hp8650 CFM5650 CFM7/8"400 RPM€4,359.14
DAYTON 7J516 Blower 20 Inch Foward Curve | AF3MPL 7J5163Totally Enclosed Fan Cooled208-230/460V5 hp-10880 CFM1 1/8"525 RPM€4,541.80
DAYTON 7J517 Blower 20 Inch Foward Curve | AF3MPM 7J5173Totally Enclosed Fan Cooled208-230/460V7 1/2 hp--1 3/8"610 RPM€4,871.75
DAYTON 7J518 Blower 20 Inch Foward Curve | AF3MPN 7J5183Totally Enclosed Fan Cooled208-230/460V15 hp--1 5/8"760 RPM€7,138.04
DAYTON 7J519 Blower 20 Inch Foward Curve | AF3MPP 7J5193Totally Enclosed Fan Cooled208-230/460V20 hp--1 5/8"800 RPM€6,822.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K418 Blower 20 Inch Foward Curve
€5,122.66 /unit