DAYTON 7K303 Blower With Drive Package 230 Volt | AF3NAG

DAYTON 7K303 Blower With Drive Package 230 Volt

Item: AF3NAG Model: 7K303
In Stock

Get it by Tuesday, Jun 10

€5,939.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm544 RPM
Cfm @ 1.000-in. Sp11050 CFM
Cfm @ 1.250-in. Sp9800 CFM
Cfm @ 1.500-in. Sp9300 CFM
Current20A
Dba @ 5 Ft.68 dBA
Depth43"
Discharge Height26 1/4"
Discharge Width19 1/4"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps21A
Height48"
Housing ColorGray
Housing Depth43"
Housing FinishBaked Polyester Epoxy
Housing Height48"
Housing MaterialSteel
Housing Width46"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.26 3/8"
Inlet Diameter26 3/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Fan Speed544 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame184T
Motor Frame Designation184T
Motor Horsepower5 hp
Motor Hp5 hp
Motor Rpm1740 RPM
Motor TypeCapacitor Start/Run
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height26 1/4"
Outlet ShapeRectangular
Outlet Width19 1/4"
Overall Depth43"
Overall Height48"
Overall Width46"
Phase1
RotationCW
Shaft Dia.1 7/16" , 1.438"
Sound Level68 dBA
TypeWith Drive Package
Wheel Dia.24 1/2"
Wheel MaterialSteel
Wheel Width12 7/16" , 12.437"
Width46"

Shipping Info:

Ship weight (kg) 248.6745
Ship height (cm)121.92
Ship length (cm)109.22
Ship width (cm)116.84
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K303 Blower With Drive Package 230 Volt
€5,939.03 /unit