Item | Inline Duct Blower |
Assembled/unassembled | Unassembled |
Bearing Type | Regreasable Pillow Block |
Blower Rpm | 2643 RPM |
Cfm @ 0.000-in. Sp | 3101 CFM |
Cfm @ 0.125-in. Sp | 3070 CFM |
Cfm @ 0.250-in. Sp | 3038 CFM |
Cfm @ 0.375-in. Sp | 3007 CFM |
Cfm @ 0.500-in. Sp | 2976 CFM |
Cfm @ 0.625-in. Sp | 2943 CFM |
Cfm @ 0.750-in. Sp | 2910 CFM |
Cfm @ 1.000-in. Sp | 2843 CFM |
Cfm @ 1.250-in. Sp | 2771 CFM |
Cfm @ 1.500-in. Sp | 2691 CFM |
Cfm @ 1.75-in. Sp | 2601 CFM |
Cfm @ 2.000-in. Sp | 2515 CFM |
Cfm @ 2.500-in. Sp | 2322 CFM |
Full Load Amps | 20.2/10.7-10.1A |
Height | 23" |
Housing Finish | Galvanized |
Housing Material | Steel |
Inlet Dia. | 10" |
Max. Bhp | 2 1/10 bhp |
Max. Depth | 22" |
Max. Inlet Temp. | 160°F |
Max. Motor Height | 12 3/8" |
Motor Enclosure Design | Open Dripproof |
Motor Type | Capacitor Start/Run |
Mounting Position | Horizontal/Vertical |
Outlet Dia. | 10" |
Outlet Height | 19 7/8" |
Outlet Width | 19 7/8" |
Phase | 1 |
Shaft Dia. | 3/4" |
Sones @ 0.125-in. Sp @ 5 Ft. | 33 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 33 sones |
Speed Control | No |
Type | Belt Drive Centrifugal With Drive Package |
Voltage | 115/208-230V |
Wheel Dia. | 14" |
Wheel Material | Aluminum |
Wheel Type | Backward Incline Centrifugal |
Width | 23" |
Airflow @ 0.000 In Sp | 3101 CFM |
Airflow @ 0.125 In Sp | 3070 CFM |
Airflow @ 0.250 In Sp | 3038 CFM |
Airflow @ 0.250 In Sp Range | 2000-3999 CFM |
Airflow @ 0.375 In Sp | 3007 CFM |
Airflow @ 0.500 In Sp | 2976 CFM |
Airflow @ 0.625 In Sp | 2943 CFM |
Airflow @ 0.750 In Sp | 2910 CFM |
Airflow @ 1.000 In Sp | 2843 CFM |
Airflow @ 1.250 In Sp | 2771 CFM |
Airflow @ 1.500 In Sp | 2691 CFM |
Airflow @ 1.75 In Sp | 2601 CFM |
Airflow @ 2.000 In Sp | 2515 CFM |
Airflow @ 2.500 In Sp | 2322 CFM |
Airflow @ 3.000 In Sp | 2092 CFM |
Assembly | Unassembled |
Blower Shape | Square |
Current | 20.2/10.7-10.1A |
Drive Type | Belt Drive |
Features | Bearing Cover and Motor Cover Provide Longer Service Life, Collars Simplify Duct Connections, Great for Long Vertical Duct Runs or Complex Duct Runs with Several Elbows, Panels on Each Side Provide Quick Access to Internal Fan Components, Specifically Designed for Applications That Have High Static Pressure |
For Air Type | Clean |
For High-static Pressure Applications | Yes |
For Ventilation Type | Exhaust, Make Up, Return, Supply |
Frequency | 60 Hz |
Housing Material Finish | Galvanized |
Includes | Access Panel |
Includes Drive Package With Motor | Yes |
Inlet Diameter | 10" |
Inlet Duct Connection Height | 19 7/8" |
Inlet Duct Connection Width | 19 7/8" |
Manufacturer Warranty Length | 1 yr. Limited |
Maximum Ambient Temperature | 104°F |
Maximum Fan Speed | 2643 RPM |
Maximum Inlet Air Temperature | 160°F |
Maximum Static Pressure | 3 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 2 hp |
Motor Speed | 1725 RPM |
Mounting Orientation | Multiposition |
Nameplate Voltage | 115/208-230V AC |
Outlet Diameter | 10" |
Outlet Duct Connection Height | 19 3/4" |
Outlet Duct Connection Width | 19 3/4" |
Overall Depth | 22" |
Overall Height | 23" |
Overall Width | 23" |
Shaft Diameter | 3/4" |
Sound Level | 32 sones @ 0.000 in SP and 5 ft, 33 sones @ 0.125 in SP and 5 ft, 33 sones @ 0.250 in SP and 5 ft |
Speed Controllable | No |
Standards | AMCA CERTIFIED, UL/CUL 705 |
Thermal Overload Protection | No |
Wheel Diameter | 14" |