DAYTON 7J607 Blower 17 13/16 In | AF3MUK

DAYTON 7J607 Blower 17 13/16 In

Item: AF3MUK Model: 7J607
In Stock

Get it by Tuesday, Jun 17

€2,395.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm670 RPM
Cfm @ 0.125-in. Sp6680 CFM
Cfm @ 0.250-in. Sp6370 CFM
Cfm @ 0.500-in. Sp5710 CFM
Cfm @ 0.750-in. Sp4780 CFM
Cfm @ 1.000-in. Sp3360 CFM
Dimension A29 1/16"
Dimension B26 7/8"
Dimension C12 3/8"
Dimension D11/16"
Dimension E18 3/4"
Dimension F18 5/16"
Dimension G19 11/16"
Dimension H18 7/8"
Dimension J16 15/16"
Dimension K16 3/4"
Dimension L30"
Dimension M11 13/16"
Dimension R1"
Dimension S3 1/2"
Dimension T1 1/16"
Dimension X9/16"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height18 3/4"
Discharge Width16 3/4"
Drive TypeBelt Drive
Flange SizeNot Applicable
Housing Depth26 7/8"
Housing FinishGalvanized
Housing Height15 1/4"
Housing Length26 7/8"
Housing MaterialSteel
Housing Width16 3/4"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.18 5/16" , 18.312"
Inlet Diameter18 1/4"
Max. Ambient Temp.104°F
Max. Blower Rpm670 RPM
Max. Inlet Temp.150°F
Maximum Fan Speed670 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation182/4T
Motor Horsepower3 hp
Motor Hp3 hp
Motor InsulationClass F
Motor Rpm1755 RPM
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height18 3/4"
Outlet ShapeRectangular
Outlet Width16 3/4"
Overall Depth19 1/8"
Overall Height30"
Overall Width26 7/8"
Phase3
RotationCW
Shaft Dia.1"
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage208-230/460V
Wheel Dia.17 13/16" , 17 3/4" , 17.812"
Wheel MaterialSteel
Wheel Width13"
Airflow @ 0.125 In Sp6680 CFM
Airflow @ 0.250 In Sp6370 CFM
Airflow @ 0.500 In Sp5710 CFM
Airflow @ 0.750 In Sp4780 CFM
Airflow @ 1.000 In Sp3360 CFM
Current7.6/3.8A
Drive Package With Motor Included?Yes
Frequency60 Hz
Housing Material FinishGalvanized
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature150°F
Maximum Static Pressure1 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Insulation ClassClass F
Motor Speed1765 RPM
Motor Type3-Phase
Nameplate Voltage208-230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1"
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter17 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 96.2816
Ship height (cm)76.2
Ship length (cm)48.58
Ship width (cm)68.26
HS code8414596060
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpInlet Dia.Blower RpmHousing HeightWheel Dia.Price
DAYTON 7J561 Blower 17 13/16 In | AF3MRK 7J5614560 CFM115/230V12 hp18.312"590 RPM29.062"17.812"€2,110.58
DAYTON 7J567 Blower 17 13/16 In | AF3MRR 7J5672360 CFM208-230/460V31 hp18.312"470 RPM29.062"17.812"€2,570.73
DAYTON 7J568 Blower 17 13/16 In | AF3MRT 7J5683810 CFM208-230/460V31 1/2 hp18.312"535 RPM29.062"17.812"€2,651.65
DAYTON 7J569 Blower 17 13/16 In | AF3MRU 7J5694560 CFM208-230/460V32 hp18.312"590 RPM29.062"17.812"€2,362.39
DAYTON 7J570 Blower 17 13/16 In | AF3MRV 7J5705710 CFM208-230/460V33 hp18.312"670 RPM29.062"17.812"€2,366.39
DAYTON 7J585 Blower 17 13/16 In | AF3MTL 7J5854560 CFM115/230V12 hp18.312"590 RPM15 1/4"17.812"€2,220.82
DAYTON 7J604 Blower 17 13/16 In | AF3MUG 7J6042360 CFM208-230/460V31 hp18.312"470 RPM15 1/4"17.812"€2,689.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J607 Blower 17 13/16 In
€2,395.75 /unit