DAYTON 7J589 Blower 10 1/4 In | AF3MTQ

DAYTON 7J589 Blower 10 1/4 In

Item: AF3MTQ Model: 7J589
In Stock

Get it by Friday, Jun 13

€979.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.750 In Sp830 CFM
Airflow @ 1.000 In Sp650 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1150 RPM
Cfm @ 0.125-in. Sp1230 CFM
Cfm @ 0.500-in. Sp1000 CFM
Cfm @ 0.750-in. Sp830 CFM
Cfm @ 1.000-in. Sp650 CFM
Dimension A15 1/4"
Dimension B14 5/8"
Dimension C7 5/16"
Dimension D11/16"
Dimension E10 5/16"
Dimension F9 13/16"
Dimension G9 1/2"
Dimension H8 5/8"
Dimension J8 7/8"
Dimension K6 1/2"
Dimension L16 1/8"
Dimension M6.028"
Dimension R3/4"
Dimension S3 1/8"
Dimension T1 1/16"
Dimension X3/8"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height10 5/16"
Discharge Width6 1/2"
Drive TypeBelt Drive
Flange SizeNot Applicable
Housing Depth14 5/8"
Housing FinishGalvanized
Housing Height15 1/4"
Housing Length14 5/8"
Housing MaterialSteel
Housing Width6 1/2"
Hz50/60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9 13/16" , 9.812"
Inlet Diameter9 3/4"
Max. Ambient Temp.104°F
Max. Blower Rpm1450 RPM
Max. Inlet Temp.150°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation48
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor InsulationClass B
Motor Rpm1725 RPM
Motor TypeSplit Phase
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 5/16" , 10.312"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth8 7/8"
Overall Height16 1/8"
Overall Width14 5/8"
Phase3
RotationCW
Shaft Dia.3/4"
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage208-230/460V
Wheel Dia.10 1/4"
Wheel MaterialSteel
Wheel Width4 1/2" , 4 9/16" , 4.562"
Airflow @ 0.125 In Sp1230 CFM
Airflow @ 0.250 In Sp1180 CFM
Airflow @ 0.500 In Sp1000 CFM
Current2.7/1.3A
Drive Package With Motor Included?Yes
Frequency50/60 Hz
Housing Material FinishGalvanized
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed1450 RPM
Maximum Inlet Air Temperature150°F
Maximum Static Pressure1 in. wc
Minimum Fan Speed1150 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Insulation ClassClass B
Motor Speed1750 RPM
Nameplate Voltage208-230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter3/4"
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter10 1/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 26.8785
Ship height (cm)40.96
Ship length (cm)22.54
Ship width (cm)37.15
HS code8414596060
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpInlet Dia.Outlet HeightBlower RpmWheel WidthPrice
DAYTON 7J538 Blower 10 1/4 In | AF3MQK 7J5381000 CFM115/230V13/4 hp9.812"10.312"1150 RPM4 1/2"€1,128.49
DAYTON 7J539 Blower 10 1/4 In | AF3MQL 7J5391280 CFM115/230V11 hp9.812"10.312"1350 RPM4 1/2"€1,159.21
DAYTON 7J542 Blower 10 1/4 In | AF3MQP 7J542670 CFM208-230/460V3333/1000 hp9.812"10.312"925 RPM4 1/2"€1,037.40
DAYTON 7J543 Blower 10 1/4 In | AF3MQQ 7J543830 CFM208-220/440V31/2 hp9.812"10.312"1030 RPM4 1/2"€1,063.99
DAYTON 7J544 Blower 10 1/4 In | AF3MQR 7J5441000 CFM208-230/460V33/4 hp9.812"10.312"1150 RPM4 1/2"€1,193.74
DAYTON 7J545 Blower 10 1/4 In | AF3MQT 7J5451280 CFM208-230/460V31 hp9.812"10.312"1350 RPM4 1/2"€1,200.81
DAYTON 7J546 Blower 10 1/4 In | AF3MQU 7J5461420 CFM208-230/460V31 hp9.812"10.312"1450 RPM4 1/2"€1,192.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J589 Blower 10 1/4 In
€979.61 /unit