DAYTON 7J583 Blower 15 1/16 In | AF3MTJ

DAYTON 7J583 Blower 15 1/16 In

Item: AF3MTJ Model: 7J583
In Stock

Get it by Friday, Jun 13

€1,646.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm540 RPM
Cfm @ 0.125-in. Sp3280 CFM
Cfm @ 0.250-in. Sp2780 CFM
Cfm @ 0.500-in. Sp1990 CFM
Dimension A24 3/16"
Dimension B22 1/2"
Dimension C10 1/2"
Dimension D11/16"
Dimension E15.827"
Dimension F14 3/4"
Dimension G15 7/16"
Dimension H14 5/8"
Dimension J13.996"
Dimension K12 1/2"
Dimension L25"
Dimension M9 7/16"
Dimension R1"
Dimension S3 7/16"
Dimension T1 1/16"
Dimension X1/2"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height15 13/16"
Discharge Width12 1/2"
Drive TypeBelt Drive
Flange SizeNot Applicable
Housing Depth22 1/2"
Housing FinishGalvanized
Housing Height24 3/16" , 24.187"
Housing Length22 1/2"
Housing MaterialSteel
Housing Width12 1/2"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.14 3/4"
Inlet Diameter14 3/4"
Max. Ambient Temp.104°F
Max. Blower Rpm740 RPM
Max. Inlet Temp.150°F
Maximum Fan Speed740 RPM
Minimum Fan Speed540 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower1 hp
Motor Hp1 hp
Motor InsulationClass B
Motor Rpm1725 RPM
Motor TypeCapacitor Start
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height15 13/16" , 15.812"
Outlet ShapeRectangular
Outlet Width12 1/2"
Overall Depth14 7/8"
Overall Height25"
Overall Width22 1/2"
Phase1
RotationCW
Shaft Dia.1"
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage115/230V
Wheel Dia.15 1/16" , 15" , 15.062"
Wheel MaterialSteel
Wheel Width9"
Airflow @ 0.125 In Sp3280 CFM
Airflow @ 0.250 In Sp2780 CFM
Airflow @ 0.500 In Sp1990 CFM
Current13.1/6.6A
Drive Package With Motor Included?Yes
Frequency60 Hz
Housing Material FinishGalvanized
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature150°F
Maximum Static Pressure1/2 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Frame Designation143-5T/56HZ
Motor Insulation ClassClass B
Motor Speed1725 RPM
Nameplate Voltage115/230V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1"
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter15"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 45.1395
Ship height (cm)63.5
Ship length (cm)37.78
Ship width (cm)57.15
HS code8414596060
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpOutlet HeightBlower RpmHousing HeightWheel Dia.Price
DAYTON 7J559 Blower 15 1/16 In | AF3MRH 7J5591990 CFM115/230V11 hp15.812"540 RPM24.187"15"€1,671.15
DAYTON 7J560 Blower 15 1/16 In | AF3MRJ 7J5603880 CFM115/230V12 hp15.812"740 RPM24.187"15"€1,741.93
DAYTON 7J563 Blower 15 1/16 In | AF3MRM 7J5631990 CFM208-230/460V31 hp15.812"540 RPM24.187"15"€1,654.65
DAYTON 7J564 Blower 15 1/16 In | AF3MRN 7J5642520 CFM208-230/460V31 hp15.812"590 RPM24.187"15"€2,012.56
DAYTON 7J565 Blower 15 1/16 In | AF3MRP 7J5653230 CFM208-230/460V31 1/2 hp15.812"665 RPM24.187"15"€2,031.57
DAYTON 7J566 Blower 15 1/16 In | AF3MRQ 7J5663880 CFM208-230/460V32 hp15.812"740 RPM24.187"15"€1,811.55
DAYTON 7J584 Blower 15 1/16 In | AF3MTK 7J5843880 CFM115/230V12 hp15.812"740 RPM24.187"15"€1,888.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J583 Blower 15 1/16 In
€1,646.64 /unit