DAYTON 7J573 Blower 22 1/8 In | AF3MRY

DAYTON 7J573 Blower 22 1/8 In

Item: AF3MRY Model: 7J573
In Stock

Get it by Friday, Jun 13

€2,989.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm530 RPM
Cfm @ 0.125-in. Sp10600 CFM
Cfm @ 0.250-in. Sp10200 CFM
Cfm @ 0.500-in. Sp9600 CFM
Cfm @ 0.750-in. Sp8430 CFM
Cfm @ 1.000-in. Sp7170 CFM
Dimension A39 7/16"
Dimension B35 1/8"
Dimension C15 11/16"
Dimension D5/8"
Dimension E27 1/4"
Dimension F22 5/16"
Dimension G21.024"
Dimension H20 1/8"
Dimension J22 15/16"
Dimension K17 1/8"
Dimension L40 1/8"
Dimension M15 1/4"
Dimension R1 3/16"
Dimension S3 3/4"
Dimension T1 1/2"
Dimension X3/8"
Dimension Y2 1/2"
Dimension Z3/4"
Discharge Height27 1/4"
Discharge Width17 1/8"
Drive TypeBelt Drive
Flange SizeNot Applicable
Housing Depth35 1/8"
Housing FinishGalvanized
Housing Height39 7/16" , 39.437"
Housing Length35 1/8"
Housing MaterialSteel
Housing Width17 1/8"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.22 5/16" , 22.312"
Inlet Diameter22 1/4"
Max. Ambient Temp.104°F
Max. Blower Rpm600 RPM
Max. Inlet Temp.150°F
Maximum Fan Speed600 RPM
Minimum Fan Speed530 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower5 hp
Motor Hp5 hp
Motor InsulationClass F
Motor Rpm1740 RPM
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height27 1/4"
Outlet ShapeRectangular
Outlet Width17 1/8"
Overall Depth21 1/8"
Overall Height40 1/8"
Overall Width35 1/8"
Phase3
RotationCW
Shaft Dia.1 3/16" , 1.188"
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage208-230/460V
Wheel Dia.22 1/8"
Wheel MaterialSteel
Wheel Width10 7/8"
Airflow @ 0.125 In Sp10600 CFM
Airflow @ 0.250 In Sp10200 CFM
Airflow @ 0.500 In Sp9600 CFM
Airflow @ 0.750 In Sp8430 CFM
Airflow @ 1.000 In Sp7170 CFM
Current13/6.4A
Drive Package With Motor Included?Yes
Frequency60 Hz
Housing Material FinishGalvanized
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature150°F
Maximum Static Pressure1 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Frame Designation143-5T/56HZ
Motor Insulation ClassClass F
Motor Speed1750 RPM
Motor Type3-Phase
Nameplate Voltage208-230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1 3/16"
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter22 1/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 152.1018
Ship height (cm)101.92
Ship length (cm)53.66
Ship width (cm)89.22
HS code8414596060
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpInlet Dia.Blower RpmHousing HeightCfm @ 0.125-in. SpPrice
DAYTON 7J562 Blower 22 1/8 In | AF3MRL 7J5625500 CFM115/230V12 hp22.312"390 RPM39.437"7680 CFM€3,266.88
DAYTON 7J571 Blower 22 1/8 In | AF3MRW 7J5715500 CFM208-230/460V32 hp22.312"390 RPM39.437"7680 CFM€3,336.50
DAYTON 7J572 Blower 22 1/8 In | AF3MRX 7J5727220 CFM208-230/460V33 hp22.312"445 RPM39.437"8780 CFM€3,704.97
DAYTON 7J574 Blower 22 1/8 In | AF3MRZ 7J57411000 CFM208-230/460V37 1/2 hp22.312"600 RPM39.437"12100 CFM€3,991.62
DAYTON 7J586 Blower 22 1/8 In | AF3MTM 7J5865500 CFM115/230V12 hp22.312"390 RPM39.437"7680 CFM€3,012.33
DAYTON 7J608 Blower 22 1/8 In | AF3MUL 7J6085500 CFM208-230/460V32 hp22.312"390 RPM39.437"7680 CFM€3,336.50
DAYTON 7J609 Blower 22 1/8 In | AF3MUM 7J6097220 CFM208-230/460V33 hp22.312"445 RPM39.437"8780 CFM€3,572.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J573 Blower 22 1/8 In
€2,989.24 /unit