DAYTON 7J530 Blower 25 Inch Foward Curve | AF3MQB

DAYTON 7J530 Blower 25 Inch Foward Curve

Item: AF3MQB Model: 7J530
In Stock

Get it by Tuesday, Jun 10

€4,215.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
ApplicationCooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm270 RPM
Cfm @ 0.250-in. Sp11850 CFM
Cfm @ 0.375-in. Sp9730 CFM
Depth40"
Drive TypeBelt Drive
Flange SizeNot Applicable
For Ventilation TypeExhaust
Height46 3/4"
Housing Depth40"
Housing FinishGalvanized
Housing Height46 3/4"
Housing MaterialSteel
Housing Width38 3/8"
Hz50/60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.21 5/16" , 21.312"
Inlet Diameter21 1/4"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Maximum Fan Speed270 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame143-5T/56HZ
Motor Horsepower2 hp
Motor Hp2 hp
Motor InsulationClass F
Motor Speed1745 RPM
No. Of Inlets2
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height31 1/4"
Outlet ShapeRectangular
Outlet Width31 1/4"
Overall Depth40"
Overall Height46 3/4"
Overall Width43 1/4"
Phase3
Shaft Dia.7/8"
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.25"
Wheel MaterialSteel
Wheel Width25"
Width43 1/4"
Airflow @ 0.250 In Sp11850 CFM
Current5.9-5.7/2.8A
Housing Material FinishGalvanized
Motor EnclosureTotally Enclosed Fan Cooled
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter25"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 201.2337
Ship height (cm)118.75
Ship length (cm)101.6
Ship width (cm)109.86
HS code8414596060
Country of OriginUS

Product Variants

ProductModelMotor HpMotor Enclosure DesignInlet Dia.Cfm @ 0.500-in. SpCfm @ 0.250-in. SpShaft Dia.Blower RpmMotor FramePrice
DAYTON 7J531 Blower 25 Inch Foward Curve | AF3MQC 7J5313 hpTotally Enclosed Fan Cooled21.312"11050 CFM14700 CFM1 1/8"310 RPM182T€4,834.95
DAYTON 7J532 Blower 25 Inch Foward Curve | AF3MQD 7J5325 hpTotally Enclosed Fan Cooled21.312"16650 CFM-1 1/8"380 RPM184T€4,943.91
DAYTON 7J533 Blower 25 Inch Foward Curve | AF3MQE 7J53310 hpTotally Enclosed Fan Cooled21.312"--1 3/8"470 RPM215T€5,989.48
DAYTON 7J534 Blower 25 Inch Foward Curve | AF3MQF 7J53415 hpTotally Enclosed Fan Cooled21.312"--1 5/8"535 RPM254T€7,523.83
DAYTON 7J535 Blower 25 Inch Foward Curve | AF3MQG 7J53520 hpTotally Enclosed Fan Cooled21.312"--1 5/8"560 RPM256T€7,275.87
DAYTON 7J536 Blower 25 Inch Foward Curve | AF3MQH 7J53625 hpTotally Enclosed Fan Cooled21.312"--1 7/8"600 RPM284T€8,021.21
DAYTON 7J537 Blower 25 Inch Foward Curve | AF3MQJ 7J53725 hpTotally Enclosed Fan Cooled21.312"--1 7/8"635 RPM284T€8,015.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J530 Blower 25 Inch Foward Curve
€4,215.23 /unit