DAYTON 7J500 Blower with Drive Package 17-13/16 Inch 208-230/460V | AF3MNU

DAYTON 7J500 Blower with Drive Package 17-13/16 Inch 208-230/460V

Item: AF3MNU Model: 7J500
In Stock

Get it by Tuesday, Jun 10

€1,703.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm571 RPM
Cfm @ 0.750-in. Sp6180 CFM
Cfm Range6180 @ 0.750-in. sp
Discharge Height11 3/4"
Discharge Width17 3/8"
Discharge Width (in.)17.375"
Drive TypeBelt , Belt Drive
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps6-5.8/2.9A
Housing ColorGray
Housing Depth27"
Housing Height30 11/16" , 30.688"
Housing MaterialSteel
Housing Width17 3/8"
Hz50/60 Hz
IncludesIsolation Grommet, Mounting Hardware
Includes Drive PackageYes
Includes MotorYes
Includes Mounting HardwareYes
Inlet Diameter14 5/16"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Maximum Fan Speed571 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56
Motor Horsepower2 hp
Motor Hp2 hp
Motor Speed1745 RPM
Mount TypeMultiposition
MountingMultiposition
No. Of Inlets2
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height11 3/4"
Outlet ShapeRectangular
Outlet Width17 3/8"
Phase3
Speed ControllableNo
TypeBelt Drive, Double Inlet Forward Curve, Unassembled, With Drive Package
Voltage208-230/460V
Wheel Dia.17 13/16" , 17 3/4" , 17.812"
Wheel MaterialSteel
Wheel Width12 1/2"
Airflow @ 0.750 In Sp6180 CFM
Current5.9-5.7/2.8A
Housing Material FinishGray
Motor EnclosureTotally Enclosed Fan Cooled
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter17 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 68.5526
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414901080
Country of OriginUS

Product Variants

ProductModelDrive TypePhaseMotor HpHousing MaterialOutlet HeightVoltageDischarge Width (in.)Cfm @ 1.500-in. SpPrice
DAYTON 7D609 Blower 9 1/2 In | AF3JTH 7D609Belt Drive31/4 hpSteel6 5/16"208-230/460V--€806.31
DAYTON 7HL79 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYB 7HL79Belt Drive11/4 hpSteel6 5/16"115/208-230V9.187"-€738.94
DAYTON 7HL80 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYC 7HL80Belt Drive31/4 hpSteel6 5/16"208-230/460V9.187"-€817.26
DAYTON 7HL81 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYD 7HL81Belt Drive11/3 hpSteel6 5/16"115/208-230V9.187"-€728.88
DAYTON 7HL82 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYE 7HL82Belt Drive31/3 hpSteel6 5/16"208-230/460V9.187"-€784.66
DAYTON 7HL83 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYF 7HL83Belt Drive11/2 hpSteel6 5/16"115/208-230V9.187"-€741.98
DAYTON 7HL84 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYG 7HL84Belt Drive31/2 hpSteel6 5/16"208-230/460V9.187"-€988.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J500 Blower with Drive Package 17-13/16 Inch 208-230/460V
€1,703.29 /unit