DAYTON 7J464 Blower with Drive Package 12-3/4 Inch 115V | AF3MME

DAYTON 7J464 Blower with Drive Package 12-3/4 Inch 115V

Item: AF3MME Model: 7J464
In Stock

Get it by Wednesday, Jun 11

€1,007.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm535 RPM
Cfm @ 0.125-in. Sp3000 CFM
Cfm @ 0.250-in. Sp2750 CFM
Cfm @ 0.375-in. Sp2100 CFM
Cfm Range3000 To 2100 @ 0.125-in. sp To 0.375-in. sp
Discharge Height8 3/8"
Discharge Width15 5/8"
Discharge Width (in.)15.625"
Drive TypeBelt , Belt Drive
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps7.1A
Housing ColorGray
Housing Depth19 3/8"
Housing Height21 11/16" , 21.688"
Housing MaterialSteel
Housing Width15 5/8"
Hz60 Hz
IncludesIsolation Grommet, Mounting Hardware
Includes Drive PackageYes
Includes MotorYes
Includes Mounting HardwareYes
Inlet Diameter10 1/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Maximum Fan Speed535 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor TypeSplit Phase
Mount TypeMultiposition
MountingMultiposition
No. Of Inlets2
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height8 3/8"
Outlet ShapeRectangular
Outlet Width15 5/8"
Phase1
Speed ControllableNo
TypeBelt Drive, Double Inlet Forward Curve, Unassembled, With Drive Package
Wheel Dia.12 3/4"
Wheel MaterialSteel
Wheel Width12 1/16" , 12" , 12.062"
Airflow @ 0.125 In Sp3000 CFM
Airflow @ 0.250 In Sp2750 CFM
Current10.1/5.1A
Housing Material FinishGray
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter12 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 40.387
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414901080
Country of OriginUS

Product Variants

ProductModelDrive TypePhaseMotor HpHousing MaterialOutlet HeightVoltageDischarge Width (in.)Cfm @ 1.500-in. SpPrice
DAYTON 7D609 Blower 9 1/2 In | AF3JTH 7D609Belt Drive31/4 hpSteel6 5/16"208-230/460V--€806.31
DAYTON 7HL79 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYB 7HL79Belt Drive11/4 hpSteel6 5/16"115/208-230V9.187"-€738.94
DAYTON 7HL80 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYC 7HL80Belt Drive31/4 hpSteel6 5/16"208-230/460V9.187"-€817.26
DAYTON 7HL81 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYD 7HL81Belt Drive11/3 hpSteel6 5/16"115/208-230V9.187"-€728.88
DAYTON 7HL82 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYE 7HL82Belt Drive31/3 hpSteel6 5/16"208-230/460V9.187"-€784.66
DAYTON 7HL83 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYF 7HL83Belt Drive11/2 hpSteel6 5/16"115/208-230V9.187"-€741.98
DAYTON 7HL84 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYG 7HL84Belt Drive31/2 hpSteel6 5/16"208-230/460V9.187"-€988.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J464 Blower with Drive Package 12-3/4 Inch 115V
€1,007.41 /unit