DAYTON 7J356 Tube Axial Fan With Drive Package 115/208-230v | AF3MGY

DAYTON 7J356 Tube Axial Fan With Drive Package 115/208-230v

Item: AF3MGY Model: 7J356
In Stock

Get it by Wednesday, Jun 11

€4,669.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall , Ball Bearing
Blade Dia.30"
Blade FinishBaked Enamel
Blade MaterialSteel
Body Dia.30 5/8"
Bolt Circle Dia.0.312" , 32 1/4" , 5/16"
Brake Horsepower359/500 hp
Cfm @ 0.000-in. Sp8940 CFM
Cfm @ 0.125-in. Sp8257 CFM
Cfm @ 0.250-in. Sp7463 CFM
Dimension A33 5/8"
Dimension B19 1/4"
Dimension C30 1/2"
Dimension D24"
Dimension E0.312" , 5/16"
Drive TypeBelt Drive
FeaturesDual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
For Air TypeEmergency Smoke
Full Load Amps11/5.4-5.5A
Height46 5/8"
Housing Dia. W/mtg. Flange33 5/8"
Housing Dia. W/o Mtg. Flange30 1/2"
Housing FinishBaked Enamel
Housing MaterialSteel
Hz60 Hz
IncludesBelt Guard
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.30 5/8"
Max. Ambient Temp.200°F
Max. Bhp359/500 bhp
Max. Depth24"
Max. Motor Height10"
Maximum Fan Speed841 RPM
Maximum Noise Level @ 5 Feet24 sones
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor Rpm1725 RPM
Motor TypeCapacitor Start
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Speeds1
Number Of Blades6
Outlet Dia.30 5/8"
Overall Dia.33 5/8"
Overall Height46 5/8"
Overall Length24"
Phase1
Propeller Shaft Dia.1 1/4"
Resistance PropertiesCorrosion Resistant
Shaft Dia.1 3/16" , 1.187"
Speed841 RPM
Voltage115/208-230V
Width33 41/64" , 33.641"

Shipping Info:

Ship weight (kg) 120.789
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J356 Tube Axial Fan With Drive Package 115/208-230v
€4,669.60 /unit