DAYTON 7J346 Tube Axial Fan With Drive Package 208-230/460 V | AF3MGM

DAYTON 7J346 Tube Axial Fan With Drive Package 208-230/460 V

Item: AF3MGM Model: 7J346
In Stock

Get it by Thursday, Jun 12

€3,558.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall , Ball Bearing
Blade Dia.24"
Blade FinishBaked Enamel
Blade MaterialSteel
Body Dia.24 1/2"
Bolt Circle Dia.0.312" , 25 3/4" , 5/16"
Brake Horsepower1 19/50 hp
Cfm @ 0.000-in. Sp7925 CFM
Cfm @ 0.125-in. Sp7626 CFM
Cfm @ 0.250-in. Sp7305 CFM
Cfm @ 0.375-in. Sp6562 CFM
Cfm @ 0.500-in. Sp5634 CFM
Cfm @ 0.750-in. Sp2914 CFM
Dimension A27"
Dimension B16 3/4"
Dimension C24 5/16" , 24.312"
Dimension D18"
Dimension E0.312" , 5/16"
Drive TypeBelt Drive
FeaturesDual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
For Air TypeEmergency Smoke
Full Load Amps4.5-4.1/2A
Height37 1/4"
Housing Dia. W/mtg. Flange27"
Housing Dia. W/o Mtg. Flange24 1/8"
Housing FinishBaked Enamel
Housing MaterialSteel
Hz60 Hz
IncludesBelt Guard
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.24 5/16" , 24.312"
Max. Ambient Temp.200°F
Max. Bhp1 19/50 bhp
Max. Depth18"
Max. Motor Height10"
Maximum Noise Level @ 5 Feet39 sones
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower1 1/2 hp
Motor Hp1 1/2 hp
Motor Rpm1730 RPM
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Speeds1
Number Of Blades6
Outlet Dia.24 7/16" , 24.437"
Overall Dia.27"
Overall Height37 1/4"
Overall Length18"
Phase3
Propeller Shaft Dia.1"
Resistance PropertiesCorrosion Resistant
Shaft Dia.1"
Speed1468 RPM
Voltage208-230/460V
Width26 22/25" , 26 7/8"

Shipping Info:

Ship weight (kg) 87.777
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelBlade MaterialHousing MaterialBolt Circle Dia.Cfm @ 0.000-in. SpPhaseMotor Enclosure DesignVoltageMotor HpPrice
DAYTON 3C411 Tube Axial Fan 26-7/8 Inch Width 37-1/4 Inch Height | AC8LKU 166206AAluminumSteel25 3/4"-----€1,870.48
DAYTON 4GXU5 Tube Axial Fan 37-1/4 Inch H 26-7/8 Inch Width | AD7WXD 166293Stainless SteelStainless Steel25 3/4"-----€5,594.52
DAYTON 166258 Tube Axial Fan 27 Inch H 27 Inch Width | AF2GAC 6TFD8 166258SteelSteel0.312"-----€2,514.49
DAYTON 7AF67 Tube Axial Fan With Drive Package 115/208-230 V | AF3BNP 7AF67AluminumSteel25 3/4"5730 CFM1Totally Enclosed Fan Cooled115/208-230V1/2 hp€2,436.53
DAYTON 7AF68 Tube Axial Fan With Drive Package 115/208-230 V | AF3BNQ 7AF68AluminumSteel25 3/4"5730 CFM1Totally Enclosed Fan Cooled115/208-230V1/2 hp€2,567.84
DAYTON 7AF69 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNR 7AF69AluminumSteel25 3/4"5730 CFM3Totally Enclosed Fan Cooled208-230/460V1/2 hp€2,452.56
DAYTON 7AF70 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNT 7AF70AluminumSteel25 3/4"5730 CFM3Totally Enclosed Fan Cooled208-230/460V1/2 hp€2,669.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J346 Tube Axial Fan With Drive Package 208-230/460 V
€3,558.57 /unit