Item | Exhaust Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Diameter | Not Applicable |
Base Height | 1 3/4" |
Base Length | 44 3/4" |
Base Shape | Square |
Base Size - Roof Ventilators | 44 3/4" x 44 3/4" |
Base Width | 44 3/4" |
Bearing Type | Regreaseable Pillow Block |
Blade Design | Swept Steeply Pitched |
Blade Dia. | 36" |
Blade Material | Steel |
Brake Horsepower | 2 2/5 hp |
Cfm @ 0.000-in. Sp | 19212 CFM |
Cfm @ 0.125-in. Sp | 17866 CFM |
Cfm @ 0.250-in. Sp | 15917 CFM |
Cfm @ 0.375-in. Sp | 13659 CFM |
Dimension B | 38 1/2" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
Fan Speed | 689 RPM |
Features | Lifting Lugs Are Provided |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
Frequency | 60 Hz |
High-efficiency Motor | No |
Housing Finish | Galvanized |
Housing Length | 43 1/2" |
Housing Material | Steel |
Housing Width | 43 1/2" |
Includes | Drive Package |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 2 2/5 bhp |
Max. Inlet Temp. | 120°F |
Maximum Fan Speed | 689 RPM |
Motor Horsepower | 2 hp |
Motor Voltage | 115/208-230V |
Mount Type | Roof Curb |
Mounting Location | Roof |
Number Of Blades | 5 |
Overall Depth | 44 3/4" |
Overall Dia. | 43 1/2" , 46" |
Overall Height | 33" |
Overall Width | 44 3/4" |
Phase | 1 |
Propeller Material | Steel |
Propeller Shaft Diameter | 1" |
Requires | Roof Curb For New Installations |
Safety Features | Reinforced Windband |
Shaft Dia. Propeller End | 1" |
Shaft Dia. Sheave End | 1" |
Sones @ 0.125-in. Sp @ 5 Ft. | 29 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 27 sones |
Spark Resistant Construction Type | A |
Speed Control | No |
Type | Axial Upblast, With Drive Package |
Application | Industrial And Commercial Buildings Such As Warehouses, Manufacturing Facilities, Foundries And Laboratories |
Blade Diameter | 36" |
Compatible Curb Grainger Part Number | 2ZV85, 3AZJ3, 3C597 |
Current | 20.2/10.7/10.1A |
Exhaust Airflow @ 0.000 In Sp | 19212 CFM |
Exhaust Airflow @ 0.100 In Sp | 19212 CFM |
Exhaust Airflow @ 0.125 In Sp | 17866 CFM |
Exhaust Airflow @ 0.250 In Sp | 15917 CFM |
Exhaust Airflow @ 0.375 In Sp | 13659 CFM |
Includes Drive Package With Motor | Yes |
Maximum Inlet Air Temperature | 120°F |
Maximum Static Pressure | 3/8 in. wc |
Motor Enclosure | Open Dripproof |
Motor Type | Capacitor-Start Capacitor-Run |
Nameplate Voltage | 115/208-230V AC |
Number Of Speeds | 1 |
Overall Diameter | 43 1/2" |
Sound Level | 26.0 sones @ 0.375 in SP and 5 ft, 27.0 sones @ 0.250 in SP and 5 ft, 29.0 sones @ 0.000 in SP and 5 ft, 29.0 sones @ 0.125 in SP and 5 ft |
Speed Controllable | No |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |