Item | Supply Ventilator |
Application | Commercial Kitchen, Institutional Buildings |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Diameter | Not Applicable |
Base Height | 1 1/2" |
Base Length | 40 1/2" |
Base Shape | Square |
Base Size - Roof Ventilators | 40 1/2" x 40 1/2" |
Base Width | 40 1/2" |
Bearing Type | Sealed Pillow Block |
Brake Horsepower | 1 33/50 hp |
Cfm @ 0.125-in. Sp | 6220 CFM |
Cfm @ 0.250-in. Sp | 5814 CFM |
Cfm @ 0.375-in. Sp | 5296 CFM |
Cfm @ 0.500-in. Sp | 4740 CFM |
Cfm @ 0.675-in. Sp | 4058 CFM |
Cfm @ 0.750-in. Sp | 3134 CFM |
Dimension C | 30 3/4" |
Discharge Length | 19 1/8" |
Discharge Width | 22 1/4" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
Fan Rpm | 573 RPM |
Fan Speed | 573 RPM |
Filter Depth | 7/8" |
Filter Height | 21 5/8" |
Filter Housing Depth | 32" |
Filter Housing Height | 30 3/4" |
Filter Housing Width | 35 1/8" |
Filter Material | Aluminum |
Filter Width | 34 5/8" |
Frequency | 60 Hz |
Housing Finish | Galvanized |
Housing Height | 42" |
Housing Length | 42" |
Housing Material | Steel |
Housing Width | 74" , 75" |
Includes | Drive Package, Washable Aluminum Filters |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 1 33/50 bhp |
Max. Inlet Temp. | 120°F |
Maximum Fan Speed | 573 RPM |
Motor Horsepower | 1 1/2 hp |
Motor Hp | 1 1/2 hp |
Motor Hp - Roof Ventilators | 1 1/2 hp |
Motor Hz | 60 Hz |
Motor Voltage | 115/208-230V |
Mount Type | Roof Curb |
Mounting Location | Roof |
No. Of Speeds | 1 |
Number Of Filters | 2 |
Number Of Filters Required | 2 |
Outlet Width | 22 1/4" |
Overall Dia. | Not Applicable |
Overall Height | 36" |
Overall Length | 42" |
Overall Width | 74" |
Phase | 1 |
Propeller Shaft Dia. | 1" |
Requires | Roof Curb For New Installations |
Shaft Dia. Sheave End | 1" |
Shaft Dia. Wheel End | 1" |
Shaft Dia. Wheel End (in.) | 1" |
Sones @ 0.125-in. Sp @ 5 Ft. | 21 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 18.7 sones |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Type | Centrifugal Belt Drive, With Drive Package |
Wheel Bore | 1" |
Wheel Dia. | 18 1/2" |
Wheel Material | Steel |
Wheel Type | Forward Curved |
Compatible Curb Grainger Part Number | 2RB81, 2ZV85, 3C597, 3C598, 4HX43, 4HX51 |
Current | 15.2/8.2-7.6A |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100000 Hours, Neoprene Isolators Minimize Vibration And Noise |
Filter Area | 5 1/4 sq. ft. |
Includes Drive Package With Motor | Yes |
Maximum Inlet Air Temperature | 120°F |
Maximum Static Pressure | 3/4 in. wc |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Speed | 1725 RPM |
Nameplate Voltage | 115/208-230V AC |
Number Of Speeds | 1 |
Sound Level | 12.3 sones @ 0.750 in SP and 5 ft, 13.2 sones @ 0.625 in SP and 5 ft, 14.9 sones @ 0.500 in SP and 5 ft, 16.7 sones @ 0.375 in SP and 5 ft, 18.7 sones @ 0.250 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.000 in SP and 5 ft |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Supply Airflow @ 0.000 In Sp | 6671 CFM |
Wheel Diameter | 18 1/2" |