Item | Hazardous Location Upblast Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 1 3/4" , 1 4/5" |
Base Length | 26" |
Base Shape | Square |
Base Size | 26" x 26" |
Base Width | 26" |
Bearing Type | Sealed Pillow Block |
Brake Hp | 1 1/20 hp |
Dimension A | 26" |
Dimension B | 28 7/8" |
Dimension C | 30 1/8" |
Dimension D | 19 3/8" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Hazardous Location |
Electrical Connection | Power Cord |
For Air Type | Flammable Vapor |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 28.9" |
Housing Material | Aluminum , Spun |
Housing Width | 28.9" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 1 1/20 bhp |
Max. Inlet Temp. | 300°F |
Motor Location | Out Of Airstream |
Motor Voltage | 208-230/460V |
Mount Type | Roof Curb |
Mounting Location | Roof |
Overall Dia. | 28 7/8" |
Overall Height | 26 3/8" , 31 7/8" |
Phase | 3 |
Propeller Shaft Dia. | 3/4" |
Recommended Damper Size (in.) | 19" x 19" |
Requires | Roof Curb For New Installation , Roof Curb For New Installations |
Resistance Properties | Spark Resistant |
Safety Features | Explosion Resistant Motor |
Shaft Dia. Sheave End | 3/4" |
Shaft Dia. Wheel End | 3/4" |
Sones @ 0.500-in. Sp @ 5 Ft. | 19.9 sones |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Wheel Dia. | 16 1/2" |
Wheel Material | Aluminum |
Wheel Type | Backward Inclined |
Application | Industrial And Commercial Buildings |
Brake Horsepower | 1 1/20 bhp |
Compatible Curb Grainger Part Number | 2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48 |
Compatible Damper Grainger Part Number | 4HX66 |
Current | 3.4-3.6/1.8A |
Damper Size | 19" x 19" |
Exhaust Airflow @ 0.000 In Sp | 3996 CFM |
Exhaust Airflow @ 0.125 In Sp | 3901 CFM |
Exhaust Airflow @ 0.250 In Sp | 3806 CFM |
Exhaust Airflow @ 0.375 In Sp | 3698 CFM |
Exhaust Airflow @ 0.500 In Sp | 3584 CFM |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Nonoverloading Centrifugal Wheel Design |
Frequency | 60 Hz |
Hazardous Location Specification | Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group G |
Housing Material Fabrication | Spun |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 1390 RPM |
Maximum Inlet Air Temperature | 300°F |
Maximum Static Pressure | 1 1/2 in. wc |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Horsepower | 1 hp |
Motor Speed | 1390 RPM |
Nameplate Voltage | 208-230/460V AC |
Number Of Speeds | 1 |
Sound Level | 19.9 sones @ 0.500 in SP and 5 ft, 21 sones @ 0.125 in SP and 5 ft, 21 sones @ 0.250 in SP and 5 ft |
Standards | AMCA SOUND AND AIR |
Wheel Diameter | 16 1/2" |