DAYTON 7HT00 Blower 18 1/8 In | AF3LMV

DAYTON 7HT00 Blower 18 1/8 In

Item: AF3LMV Model: 7HT00
In Stock

Get it by Tuesday, Jun 10

€2,679.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
ApplicationAir Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm670 RPM
Cfm @ 0.125-in. Sp6680 CFM
Cfm @ 0.250-in. Sp6370 CFM
Cfm @ 0.500-in. Sp5710 CFM
Cfm @ 0.750-in. Sp4780 CFM
Cfm @ 1.000-in. Sp3360 CFM
Dimension A29 1/16"
Dimension B26 7/8"
Dimension C12 3/8"
Dimension D11/16"
Dimension E18 3/4"
Dimension F18 5/16"
Dimension G19 11/16"
Dimension H18 7/8"
Dimension J16 15/16"
Dimension K16 3/4"
Dimension L30"
Dimension M11 13/16"
Dimension R1"
Dimension S3 1/2"
Dimension T1 1/16"
Dimension X9/16"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height18 3/4"
Discharge Width16 3/4"
Drive TypeBelt Drive
FeaturesDrive Package Components Are Packed Separately, Single Inlet For Quiet, Efficient Performance
Flange SizeNot Applicable
For Ventilation TypeExhaust
Housing Depth26 7/8"
Housing FinishGalvanized
Housing Height15 1/4"
Housing Length26 7/8"
Housing MaterialSteel
Housing Width16 3/4"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.18 5/16" , 18.312"
Inlet Diameter18 1/4"
Max. Ambient Temp.104°F
Max. Blower Rpm670 RPM
Max. Inlet Temp.150°F
Maximum Fan Speed670 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation182/4T
Motor Horsepower3 hp
Motor Hp3 hp
Motor InsulationClass F
Motor Rpm1750 RPM
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height18 3/4"
Outlet ShapeRectangular
Outlet Width16 3/4"
Overall Depth19 1/8"
Overall Height30"
Overall Width26 7/8"
Phase3
RotationCW
Shaft Dia.1"
Thermal Overload ProtectionYes
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage230/460V
Wheel Dia.17 13/16" , 17 3/4" , 17.812"
Wheel MaterialSteel
Wheel Width13"
Airflow @ 0.125 In Sp6680 CFM
Airflow @ 0.250 In Sp6370 CFM
Airflow @ 0.750 In Sp4780 CFM
Airflow @ 1.000 In Sp3360 CFM
Current8.3-7.8/3.9A
Housing Material FinishGalvanized
Motor EnclosureOpen Dripproof
Motor Speed1770 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter17 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 88.7215
Ship height (cm)76.2
Ship length (cm)48.58
Ship width (cm)68.26
HS code8414599080
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpInlet Dia.Blower RpmHousing HeightWheel Dia.Price
DAYTON 7HR43 Blower 18 1/8 In | AF3LKH 7HR432360 CFM115/230V11 hp18.312"470 RPM29.062"17.812"€2,096.52
DAYTON 7HR45 Blower 18 1/8 In | AF3LKK 7HR454560 CFM115/230V12 hp18.312"590 RPM29.062"17.812"€2,620.66
DAYTON 7HR51 Blower 18 1/8 In | AF3LKR 7HR512360 CFM230/460V31 hp18.312"470 RPM29.062"17.812"€2,269.22
DAYTON 7HR52 Blower 18 1/8 In | AF3LKT 7HR523810 CFM230/460V31 1/2 hp18.312"535 RPM29.062"17.812"€2,521.65
DAYTON 7HR53 Blower 18 1/8 In | AF3LKU 7HR534560 CFM230/460V32 hp18.312"590 RPM29.062"17.812"€2,534.87
DAYTON 7HR54 Blower 18 1/8 In | AF3LKV 7HR545710 CFM230/460V33 hp18.312"670 RPM29.062"17.812"€2,611.60
DAYTON 7HR76 Blower 18 1/8 In | AF3LLU 7HR762360 CFM115/230V11 hp18.312"470 RPM15 1/4"17.812"€2,215.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HT00 Blower 18 1/8 In
€2,679.60 /unit