DAYTON 7HR57 Blower 22 In | AF3LKY

DAYTON 7HR57 Blower 22 In

Item: AF3LKY Model: 7HR57
In Stock

Get it by Monday, Jun 16

€3,116.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
ApplicationAir Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm530 RPM
Cfm @ 0.125-in. Sp10600 CFM
Cfm @ 0.250-in. Sp10200 CFM
Cfm @ 0.500-in. Sp9600 CFM
Cfm @ 0.750-in. Sp8430 CFM
Cfm @ 1.000-in. Sp7170 CFM
Dimension A39 7/16"
Dimension B35 1/8"
Dimension C15 11/16"
Dimension D5/8"
Dimension E27 1/4"
Dimension F22 5/16"
Dimension G21"
Dimension H20 1/8"
Dimension J22 15/16"
Dimension K17 1/8"
Dimension L40 1/8"
Dimension M15 1/4"
Dimension R1 3/16"
Dimension S3 3/4"
Dimension T1 1/2"
Dimension X3/8"
Dimension Y2 1/2"
Dimension Z3/4"
Discharge Height27 1/4"
Discharge Width17 1/8"
Drive TypeBelt Drive
FeaturesDrive Package Components Are Packed Separately, Single Inlet For Quiet, Efficient Performance
Flange SizeNot Applicable
For Ventilation TypeExhaust
Housing Depth35 1/8"
Housing FinishGalvanized
Housing Height39 7/16" , 39.437"
Housing Length35 1/8"
Housing MaterialSteel
Housing Width17 1/8"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.22 5/16" , 22.312"
Inlet Diameter22 1/4"
Max. Ambient Temp.104°F
Max. Blower Rpm600 RPM
Max. Inlet Temp.150°F
Maximum Fan Speed600 RPM
Minimum Fan Speed530 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Horsepower5 hp
Motor Hp5 hp
Motor InsulationClass F
Motor Rpm1740 RPM
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height27 1/4"
Outlet ShapeRectangular
Outlet Width17 1/8"
Overall Depth21 1/8"
Overall Height40 1/8"
Overall Width35 1/8"
Phase3
RotationCW
Shaft Dia.1 3/16" , 1.188"
Thermal Overload ProtectionYes
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage230/460V
Wheel Dia.22 1/8"
Wheel MaterialSteel
Wheel Width10 7/8"
Airflow @ 0.125 In Sp10600 CFM
Airflow @ 0.250 In Sp10200 CFM
Airflow @ 0.500 In Sp9600 CFM
Airflow @ 0.750 In Sp8430 CFM
Airflow @ 1.000 In Sp7170 CFM
Current12.7/6.3A
Drive Package With Motor Included?Yes
Frequency60 Hz
Housing Material FinishGalvanized
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature150°F
Maximum Static Pressure1 in. wc
Motor EnclosureOpen Dripproof
Motor Frame Designation143-5T/56HZ
Motor Insulation ClassClass F
Motor Speed1760 RPM
Motor Type3-Phase
Nameplate Voltage230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1 3/16"
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter22 1/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 150.9219
Ship height (cm)101.92
Ship length (cm)53.66
Ship width (cm)89.22
HS code8414599080
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpInlet Dia.Blower RpmHousing HeightCfm @ 0.125-in. SpPrice
DAYTON 7HR46 Blower 22 In | AF3LKL 7HR465500 CFM115/230V12 hp22.312"390 RPM39.437"7680 CFM€3,635.58
DAYTON 7HR55 Blower 22 In | AF3LKW 7HR555500 CFM230/460V32 hp22.312"390 RPM39.437"7680 CFM€3,508.98
DAYTON 7HR56 Blower 22 In | AF3LKX 7HR567220 CFM230/460V33 hp22.312"445 RPM39.437"8780 CFM€3,834.66
DAYTON 7HR58 Blower, 230/460V, 20.6-18.7/9.3 Amp, 7-1/2 Hp, 1745 Rpm | AF3LKZ 7HR5811000 CFM230/460V37 1/2 hp22.312"600 RPM39.437"12100 CFM€4,002.60
DAYTON 7HR79 Blower 22 In | AF3LLX 7HR795500 CFM115/230V12 hp22.312"390 RPM39.437"7680 CFM€3,594.77
DAYTON 7HT01 Blower 22 In | AF3LMW 7HT015500 CFM230/460V32 hp22.312"390 RPM39.437"7680 CFM€3,239.43
DAYTON 7HT02 Blower 22 In | AF3LMX 7HT027220 CFM230/460V33 hp22.312"445 RPM39.437"8780 CFM€3,838.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HR57 Blower 22 In
€3,116.53 /unit