DAYTON 7HR50 Blower 15 In | AF3LKQ

DAYTON 7HR50 Blower 15 In

Item: AF3LKQ Model: 7HR50
In Stock

Get it by Friday, Jun 13

€1,651.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
ApplicationAir Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm740 RPM
Cfm @ 0.125-in. Sp4700 CFM
Cfm @ 0.250-in. Sp4290 CFM
Cfm @ 0.500-in. Sp3880 CFM
Cfm @ 0.750-in. Sp3230 CFM
Cfm @ 1.000-in. Sp2520 CFM
Dimension A24 3/16"
Dimension B22 1/2"
Dimension C10 1/2"
Dimension D11/16"
Dimension E15 13/16"
Dimension F14 3/4"
Dimension G15 7/16"
Dimension H14 5/8"
Dimension J14"
Dimension K12 1/2"
Dimension L25"
Dimension M9 7/16"
Dimension R1"
Dimension S3 7/16"
Dimension T1 1/16"
Dimension X1/2"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height15 13/16"
Discharge Width12 1/2"
Drive TypeBelt Drive
FeaturesDrive Package Components Are Packed Separately, Single Inlet For Quiet, Efficient Performance
Flange SizeNot Applicable
For Ventilation TypeExhaust
Housing Depth22 1/2"
Housing FinishGalvanized
Housing Height24 3/16" , 24.187"
Housing Length22 1/2"
Housing MaterialSteel
Housing Width12 1/2"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.14 3/4"
Inlet Diameter14 3/4"
Max. Ambient Temp.104°F
Max. Blower Rpm740 RPM
Max. Inlet Temp.150°F
Maximum Fan Speed740 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation56H
Motor Horsepower2 hp
Motor Hp2 hp
Motor InsulationClass F
Motor Rpm1735 RPM
Motor TypeSplit Phase
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height15 13/16" , 15.812"
Outlet ShapeRectangular
Outlet Width12 1/2"
Overall Depth14 7/8"
Overall Height25"
Overall Width22 1/2"
Phase3
RotationCW
Shaft Dia.1"
Thermal Overload ProtectionYes
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage230/460V
Wheel Dia.15 1/16" , 15" , 15.062"
Wheel MaterialSteel
Wheel Width9"
Airflow @ 0.125 In Sp4700 CFM
Airflow @ 0.250 In Sp4290 CFM
Airflow @ 0.500 In Sp3880 CFM
Airflow @ 0.750 In Sp3230 CFM
Airflow @ 1.000 In Sp2520 CFM
Current5.6/2.8A
Drive Package With Motor Included?Yes
Frequency50/60 Hz
Housing Material FinishGalvanized
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature150°F
Maximum Static Pressure1 in. wc
Motor EnclosureOpen Dripproof
Motor Insulation ClassClass F
Motor Speed1745 RPM
Nameplate Voltage230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1"
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter15"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 48.1095
Ship height (cm)63.5
Ship length (cm)37.78
Ship width (cm)57.15
HS code8414599080
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpOutlet HeightBlower RpmHousing HeightWheel Dia.Price
DAYTON 7HR39 Blower 15 In | AF3LKD 7HR391990 CFM115/230V13/4 hp15.812"540 RPM24.187"15"€1,414.56
DAYTON 7HR40 Blower 15 In | AF3LKE 7HR402520 CFM115/230V11 hp15.812"590 RPM24.187"15"€1,529.80
DAYTON 7HR42 Blower 15 In | AF3LKG 7HR423880 CFM115/230V12 hp15.812"740 RPM24.187"15"€1,878.98
DAYTON 7HR47 Blower 15 In | AF3LKM 7HR471990 CFM230/460V33/4 hp15.812"540 RPM24.187"15"€1,611.44
DAYTON 7HR48 Blower 15 In | AF3LKN 7HR482520 CFM230/460V31 hp15.812"590 RPM24.187"15"€1,926.32
DAYTON 7HR49 Blower 15 In | AF3LKP 7HR493230 CFM230/460V31 1/2 hp15.812"665 RPM24.187"15"€1,901.57
DAYTON 7HR72 Blower 15 In | AF3LLP 7HR721990 CFM115/230V13/4 hp15.812"540 RPM24.187"15"€1,665.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HR50 Blower 15 In
€1,651.44 /unit