DAYTON 7HR32 Blower 12 5/8 In | AF3LJW

DAYTON 7HR32 Blower 12 5/8 In

Item: AF3LJW Model: 7HR32
In Stock

Get it by Friday, Jun 13

€1,357.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
ApplicationAir Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm750 RPM
Cfm @ 0.125-in. Sp2050 CFM
Cfm @ 0.250-in. Sp1910 CFM
Cfm @ 0.500-in. Sp1524 CFM
Cfm @ 0.750-in. Sp1050 CFM
Dimension A20 1/2"
Dimension B19 1/4"
Dimension C9 1/16"
Dimension D11/16"
Dimension E13 7/16"
Dimension F12 1/16"
Dimension G11 1/4"
Dimension H10 3/8"
Dimension J11 3/4"
Dimension K8 1/4"
Dimension L21 1/8"
Dimension M8 1/4"
Dimension R3/4"
Dimension S3 1/8"
Dimension T1 1/16"
Dimension X3/16"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height13 7/16"
Discharge Width8 1/4"
Drive TypeBelt Drive
FeaturesDrive Package Components Are Packed Separately, Single Inlet For Quiet, Efficient Performance
Flange SizeNot Applicable
For Ventilation TypeExhaust
Housing Depth19 1/4"
Housing FinishGalvanized
Housing Height20 1/2"
Housing Length19 1/4"
Housing MaterialSteel
Housing Width8 1/4"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.12 1/16" , 12.062"
Inlet Diameter12"
Max. Ambient Temp.104°F
Max. Blower Rpm970 RPM
Max. Inlet Temp.150°F
Maximum Fan Speed970 RPM
Minimum Fan Speed750 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation56H
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor InsulationClass B
Motor Rpm1725 RPM
Motor TypeSplit Phase
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height13 7/16" , 13.437"
Outlet ShapeRectangular
Outlet Width8 1/4"
Overall Depth10 5/8"
Overall Height21 1/8"
Overall Width19 1/4"
Phase3
RotationCW
Shaft Dia.3/4"
Thermal Overload ProtectionYes
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage230/460V
Wheel Dia.12 3/4"
Wheel MaterialSteel
Wheel Width6"
Airflow @ 0.125 In Sp2050 CFM
Airflow @ 0.250 In Sp1910 CFM
Airflow @ 0.500 In Sp1524 CFM
Airflow @ 0.750 In Sp1050 CFM
Current2.5/1.3A
Drive Package With Motor Included?Yes
Frequency50/60 Hz
Housing Material FinishGalvanized
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature150°F
Maximum Static Pressure3/4 in. wc
Motor EnclosureOpen Dripproof
Motor Insulation ClassClass B
Motor Speed1725 RPM
Nameplate Voltage208-230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter3/4"
StandardsUL/CUL LISTED
Wheel Diameter12 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 39.1185
Ship height (cm)53.66
Ship length (cm)26.99
Ship width (cm)48.9
HS code8414599080
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpInlet Dia.Outlet HeightBlower RpmCfm @ 0.125-in. SpPrice
DAYTON 7HR19 Blower 12 5/8 In | AF3LJG 7HR191524 CFM115/230V13/4 hp12.062"13.437"750 RPM2050 CFM€1,222.95
DAYTON 7HR20 Blower 12 5/8 In | AF3LJH 7HR201950 CFM115/230V11 hp12.062"13.437"850 RPM2350 CFM€1,213.10
DAYTON 7HR31 Blower 12 5/8 In | AF3LJV 7HR311095 CFM230/460V31/2 hp12.062"13.437"650 RPM1730 CFM€1,293.68
DAYTON 7HR33 Blower 12 5/8 In | AF3LJX 7HR331950 CFM230/460V31 hp12.062"13.437"850 RPM2350 CFM€1,419.54
DAYTON 7HR34 Blower 12 5/8 In | AF3LJY 7HR342400 CFM230/460V31 1/2 hp12.062"13.437"970 RPM2750 CFM€1,557.21
DAYTON 7HR38 Blower 12 5/8 In | AF3LKC 7HR381095 CFM115/230V11/2 hp12.062"13.437"650 RPM1730 CFM€1,016.45
DAYTON 7HR68 Blower 12 5/8 In | AF3LLK 7HR681095 CFM115/230V11/2 hp12.062"13.437"650 RPM1730 CFM€1,009.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HR32 Blower 12 5/8 In
€1,357.90 /unit