DAYTON 7HP96 Blower With Drive Package 208-230/460 Volt | AF3LHH

DAYTON 7HP96 Blower With Drive Package 208-230/460 Volt

Item: AF3LHH Model: 7HP96
In Stock

Get it by Wednesday, Jun 11

€5,033.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm500 RPM
Cfm @ 0.125-in. Sp6369 CFM
Cfm @ 0.250-in. Sp6039 CFM
Cfm @ 0.375-in. Sp5718 CFM
Cfm @ 0.500-in. Sp5390 CFM
Cfm @ 0.750-in. Sp4645 CFM
Dba @ 5 Ft.69 dBA
Depth42.938"
Footnotes# Motor Overload Condition
Full Load Amps6-6.2/3A
Height40 1/4"
Housing FinishBaked Polyester Epoxy
Housing MaterialSteel
Hz60 Hz
Inlet Dia.21 1/2"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56H
Motor Rpm1725 RPM
Outlet Height21 1/2"
Outlet Width15 7/8"
Phase3
RotationCW
Shaft Dia.1.188"
Sound Level69 dBA
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.20"
Wheel MaterialSteel
Wheel Width10.187"
Width34 1/2"
Airflow @ 0.125 In Sp6369 CFM
Airflow @ 0.250 In Sp6039 CFM
Airflow @ 0.750 In Sp4645 CFM
AssemblyUnassembled
Current5.7/2.8A
Drive TypeBelt Drive
Housing ColorGray
Housing Material FinishBaked Enamel
IncludesWeatherproof Drive Cover
Inlet Diameter21 1/2"
Maximum Fan Speed500 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1750 RPM
Oem ReplacementNo
Outlet ShapeRectangular
Outlet TypeNon Flanged
Overall Depth42 15/16"
Overall Height40 1/4"
Overall Width34 1/2"
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter20"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 175.9558
Ship height (cm)102.24
Ship length (cm)109.06
Ship width (cm)87.63
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HP96 Blower With Drive Package 208-230/460 Volt
€5,033.66 /unit