DAYTON 7HP88 Blower With Drive Package 230 Volt | AF3LGZ

DAYTON 7HP88 Blower With Drive Package 230 Volt

Item: AF3LGZ Model: 7HP88
In Stock

Get it by Thursday, Jun 12

€3,631.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm908 RPM
Cfm @ 1.500-in. Sp6324 CFM
Cfm @ 2.000-in. Sp5525 CFM
Cfm @ 2.500-in. Sp3798 CFM
Dba @ 5 Ft.74 dBA
Depth32"
Discharge Height19 5/8"
Discharge Width14 1/4"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps20.5A
Height37"
Housing ColorGray
Housing Depth32"
Housing FinishBaked Polyester Epoxy
Housing Height37"
Housing MaterialSteel
Housing Width40"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.19 5/8"
Inlet Diameter19 5/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Fan Speed908 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame213T
Motor Frame Designation182T/184T
Motor Horsepower5 hp
Motor Hp5 hp
Motor Rpm1730 RPM
Motor TypeCapacitor Start/Run , Three Phase
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height19 5/8"
Outlet ShapeRectangular
Outlet Width14 1/4"
Overall Depth32"
Overall Height37"
Overall Width40"
Phase3
RotationCW
Shaft Dia.1 1/8" , 1.188"
Sound Level74 dBA
TypeWith Drive Package
Wheel Dia.18 1/4"
Wheel MaterialSteel
Wheel Width9 3/16" , 9 7/32" , 9.219"
Width40"
Airflow @ 1.500 In Sp6324 CFM
Airflow @ 2.000 In Sp5525 CFM
Airflow @ 2.500 In Sp3798 CFM
Current12.7/6.3A
Drive Package With Motor Included?Yes
Frequency60 Hz
Housing Material FinishBaked Enamel
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature250°F
Maximum Static Pressure2 1/2 in. wc
Motor EnclosureOpen Dripproof
Motor Insulation ClassClass F
Motor Speed1760 RPM
Nameplate Voltage230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1 1/8"
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter18 1/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 165.1406
Ship height (cm)93.98
Ship length (cm)81.28
Ship width (cm)101.6
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HP88 Blower With Drive Package 230 Volt
€3,631.62 /unit