DAYTON 7HP82 Blower With Drive Package 208-230/460 Volt | AF3LGT

DAYTON 7HP82 Blower With Drive Package 208-230/460 Volt

Item: AF3LGT Model: 7HP82
In Stock

Get it by Tuesday, Jun 10

€3,647.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm608 RPM
Cfm @ 0.500-in. Sp4665 CFM
Cfm @ 0.750-in. Sp4260 CFM
Cfm @ 1.000-in. Sp3690 CFM
Dba @ 5 Ft.66 dBA
Depth32"
Discharge Height19 5/8"
Discharge Width14 1/4"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps4.5-4.1/2A
Height37"
Housing ColorGray
Housing Depth32"
Housing FinishBaked Polyester Epoxy
Housing Height37"
Housing MaterialSteel
Housing Width40"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.19 5/8"
Inlet Diameter19 5/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Fan Speed608 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame145T
Motor Frame Designation145T
Motor Horsepower1 1/2 hp
Motor Hp1 1/2 hp
Motor Rpm1730 RPM
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height19 5/8"
Outlet ShapeRectangular
Outlet Width14 1/4"
Overall Depth32"
Overall Height37"
Overall Width40"
Phase3
RotationCW
Shaft Dia.1 3/16" , 1.188"
Sound Level66 dBA
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.18 1/4"
Wheel MaterialSteel
Wheel Width9 3/16" , 9 7/32" , 9.219"
Width40"
Airflow @ 0.750 In Sp4260 CFM
Airflow @ 1.000 In Sp3690 CFM
Current4.5-4.3/2.2A
Housing Material FinishBaked Enamel
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1755 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter18 1/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 148.644
Ship height (cm)93.98
Ship length (cm)81.28
Ship width (cm)101.6
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HP82 Blower With Drive Package 208-230/460 Volt
€3,647.32 /unit