DAYTON 7HP21 Blower With Drive Package 115/208-230 Volt | AF3LEC

DAYTON 7HP21 Blower With Drive Package 115/208-230 Volt

Item: AF3LEC Model: 7HP21
In Stock

Get it by Tuesday, Jun 10

€2,435.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 1.250 In Sp969 CFM
Airflow @ 1.500 In Sp883 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp562 CFM
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm2103 RPM
Cfm @ 0.500-in. Sp1190 CFM
Cfm @ 0.750-in. Sp1118 CFM
Cfm @ 1.000-in. Sp1045 CFM
Cfm @ 1.250-in. Sp969 CFM
Cfm @ 1.500-in. Sp883 CFM
Cfm @ 2.000-in. Sp562 CFM
Dba @ 5 Ft.62 dBA
Depth24 15/16" , 24.938"
Discharge Height8 1/4"
Discharge Width5 3/8"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps12.2/6-6.1A
Height18"
Housing ColorGray
Housing Depth24 15/16"
Housing FinishBaked Polyester Epoxy
Housing Height18"
Housing MaterialSteel
Housing Width13 5/8"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.8"
Inlet Diameter8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56H
Motor Frame Designation56H
Motor Horsepower1 hp
Motor Hp1 hp
Motor Rpm1725 RPM
Motor TypeCapacitor Start
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height8 1/4"
Outlet ShapeRectangular
Outlet Width5 3/8"
Overall Depth24 15/16"
Overall Height18"
Overall Width13 5/8"
Phase1
RotationCW
Shaft Dia.3/4"
Sound Level62 dBA
TypeWith Drive Package
Voltage115/208-230V
Wheel Dia.7 3/4"
Wheel MaterialSteel
Wheel Width3 7/8"
Width13 5/8"
Airflow @ 0.750 In Sp1118 CFM
Airflow @ 1.000 In Sp1045 CFM
Current13.6/6.9A
Housing Material FinishBaked Enamel
Maximum Fan Speed2103 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter7 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 34.578
Ship height (cm)45.72
Ship length (cm)63.34
Ship width (cm)34.61
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HP21 Blower With Drive Package 115/208-230 Volt
€2,435.61 /unit