DAYTON 7HP17 Blower With Drive Package 115/208-230 Volt | AF3LDY

DAYTON 7HP17 Blower With Drive Package 115/208-230 Volt

Item: AF3LDY Model: 7HP17
In Stock

Get it by Tuesday, Jun 10

€2,191.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.375 In Sp961 CFM
Airflow @ 0.500 In Sp918 CFM
Airflow @ 0.750 In Sp829 CFM
Airflow @ 1.000 In Sp727 CFM
Airflow @ 1.250 In Sp582 CFM
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1725 RPM
Cfm @ 0.125-in. Sp1053 CFM
Cfm @ 0.250-in. Sp1006 CFM
Cfm @ 0.375-in. Sp961 CFM
Cfm @ 0.500-in. Sp918 CFM
Cfm @ 0.750-in. Sp829 CFM
Cfm @ 1.000-in. Sp727 CFM
Cfm @ 1.250-in. Sp582 CFM
Dba @ 5 Ft.58 dBA
Depth24 15/16" , 24.938"
Discharge Height8 1/4"
Discharge Width5 3/8"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps8/4A
Height18"
Housing ColorGray
Housing Depth24 15/16"
Housing FinishBaked Polyester Epoxy
Housing Height18"
Housing MaterialSteel
Housing Width13 5/8"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.8"
Inlet Diameter8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56
Motor Frame Designation56
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor Rpm1725 RPM
Motor TypeCapacitor Start
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height8 1/4"
Outlet ShapeRectangular
Outlet Width5 3/8"
Overall Depth24 15/16"
Overall Height18"
Overall Width13 5/8"
Phase1
RotationCW
Shaft Dia.3/4"
Sound Level58 dBA
TypeWith Drive Package
Voltage115/208-230V
Wheel Dia.7 3/4"
Wheel MaterialSteel
Wheel Width3 7/8"
Width13 5/8"
Airflow @ 0.125 In Sp1053 CFM
Airflow @ 0.250 In Sp1006 CFM
Current9/4.5-4.3A
Housing Material FinishBaked Enamel
Maximum Fan Speed1725 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter7 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 34.5825
Ship height (cm)45.72
Ship length (cm)63.34
Ship width (cm)34.61
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HP17 Blower With Drive Package 115/208-230 Volt
€2,191.58 /unit