DAYTON 7HN41 Blower with Drive Package 11-1/8 Inch 208-230/460V | AF3LAU

DAYTON 7HN41 Blower with Drive Package 11-1/8 Inch 208-230/460V

Item: AF3LAU Model: 7HN41
In Stock

Get it by Tuesday, Jun 10

€1,293.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeDouble Shielded Ball
Blower Rpm1200 RPM
Cfm @ 1.000-in. Sp3390 CFM
Cfm @ 1.250-in. Sp2840 CFM
Cfm @ 1.500-in. Sp2140 CFM
Cfm Range3390 To 2140 @ 1.000-in. sp To 1.500-in. sp
Discharge Height7"
Discharge Width13 1/8"
Discharge Width (in.)13.125"
Drive TypeBelt , Belt Drive
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps6.1-5.5/2.8A
Housing Depth16 1/2" , 16 9/16" , 16.562"
Housing FinishNone
Housing Height18 13/16" , 18 3/4" , 18.812"
Housing MaterialGalvanized Steel , Steel
Housing Width13 1/8"
Hz60 Hz
IncludesIsolation Grommet, Mounting Hardware
Includes Drive PackageYes
Includes MotorYes
Includes Mounting HardwareYes
Inlet Diameter9 1/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation56
Motor Horsepower2 hp
Motor Hp2 hp
Motor Speed1735 RPM
Mount TypeMultiposition
MountingMultiposition , Multipostion
No. Of Inlets2
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height7"
Outlet ShapeRectangular
Outlet Width13 1/8"
Phase3
Speed ControllableNo
TypeBelt Drive, Double Inlet Forward Curve, Unassembled, With Drive Package
Voltage208-230/460V
Wheel Dia.11 1/8"
Wheel MaterialSteel
Wheel Width10 1/8"
Airflow @ 1.000 In Sp3390 CFM
Airflow @ 1.250 In Sp2840 CFM
Current5.6/2.8A
Housing Material FinishGalvanized
Maximum Fan Speed1200 RPM
Motor EnclosureOpen Dripproof
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter11 1/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 40.905
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414901080
Country of OriginUS

Product Variants

ProductModelDrive TypePhaseMotor HpHousing MaterialOutlet HeightVoltageDischarge Width (in.)Cfm @ 1.500-in. SpPrice
DAYTON 7D609 Blower 9 1/2 In | AF3JTH 7D609Belt Drive31/4 hpSteel6 5/16"208-230/460V--€806.31
DAYTON 7HL79 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYB 7HL79Belt Drive11/4 hpSteel6 5/16"115/208-230V9.187"-€738.94
DAYTON 7HL80 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYC 7HL80Belt Drive31/4 hpSteel6 5/16"208-230/460V9.187"-€817.26
DAYTON 7HL81 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYD 7HL81Belt Drive11/3 hpSteel6 5/16"115/208-230V9.187"-€728.88
DAYTON 7HL82 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYE 7HL82Belt Drive31/3 hpSteel6 5/16"208-230/460V9.187"-€784.66
DAYTON 7HL83 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYF 7HL83Belt Drive11/2 hpSteel6 5/16"115/208-230V9.187"-€741.98
DAYTON 7HL84 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYG 7HL84Belt Drive31/2 hpSteel6 5/16"208-230/460V9.187"-€988.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HN41 Blower with Drive Package 11-1/8 Inch 208-230/460V
€1,293.28 /unit