DAYTON 7HN09 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KZJ

DAYTON 7HN09 Blower with Drive Package 10-1/4 Inch 208-230/460V

Item: AF3KZJ Model: 7HN09
In Stock

Get it by Tuesday, Jun 10

€1,083.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeDouble Shielded Ball
Blower Rpm1150 RPM
Cfm @ 0.500-in. Sp2620 CFM
Cfm @ 0.625-in. Sp2570 CFM
Cfm @ 0.750-in. Sp2460 CFM
Cfm @ 1.000-in. Sp2220 CFM
Cfm Range2620 To 2220 @ 0.500-in. sp To 1.000-in. sp
Discharge Height6 5/16"
Discharge Width11 13/16"
Drive TypeBelt , Belt Drive
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps3.2-2.9/1.4A
Housing Depth14 15/16" , 14.938"
Housing FinishNone
Housing Height16 15/16" , 16.938"
Housing MaterialGalvanized Steel , Steel
Housing Width11 13/16" , 11 3/4" , 11.812"
Hz60 Hz
IncludesIsolation Grommet, Mounting Hardware
Includes Drive PackageYes
Includes MotorYes
Includes Mounting HardwareYes
Inlet Diameter7 1/2"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Horsepower1 hp
Motor Hp1 hp
Motor Speed1735 RPM
Mount TypeMultiposition
MountingMultiposition , Multipostion
No. Of Inlets2
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height6 5/16"
Outlet ShapeRectangular
Outlet Width11 13/16"
Phase3
Speed ControllableNo
TypeBelt Drive, Double Inlet Forward Curve, Unassembled, With Drive Package
Voltage208-230/460V
Wheel Dia.10 1/4"
Wheel MaterialSteel
Wheel Width9 3/16" , 9.187"
Airflow @ 0.750 In Sp2460 CFM
Airflow @ 1.000 In Sp2220 CFM
Current3.2-3.1/1.6A
Housing Material FinishGalvanized
Maximum Fan Speed1150 RPM
Motor EnclosureOpen Dripproof
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter10 1/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 31.3065
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414901080
Country of OriginUS

Product Variants

ProductModelDrive TypePhaseMotor HpHousing MaterialOutlet HeightVoltageDischarge Width (in.)Cfm @ 1.500-in. SpPrice
DAYTON 7D609 Blower 9 1/2 In | AF3JTH 7D609Belt Drive31/4 hpSteel6 5/16"208-230/460V--€806.31
DAYTON 7HL79 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYB 7HL79Belt Drive11/4 hpSteel6 5/16"115/208-230V9.187"-€738.94
DAYTON 7HL80 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYC 7HL80Belt Drive31/4 hpSteel6 5/16"208-230/460V9.187"-€817.26
DAYTON 7HL81 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYD 7HL81Belt Drive11/3 hpSteel6 5/16"115/208-230V9.187"-€728.88
DAYTON 7HL82 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYE 7HL82Belt Drive31/3 hpSteel6 5/16"208-230/460V9.187"-€784.66
DAYTON 7HL83 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYF 7HL83Belt Drive11/2 hpSteel6 5/16"115/208-230V9.187"-€741.98
DAYTON 7HL84 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYG 7HL84Belt Drive31/2 hpSteel6 5/16"208-230/460V9.187"-€988.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HN09 Blower with Drive Package 10-1/4 Inch 208-230/460V
€1,083.35 /unit