DAYTON 7H575 Duct Blower 24 In | AF3KVD

DAYTON 7H575 Duct Blower 24 In

Item: AF3KVD Model: 7H575
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Duct Blower
Assembled/unassembledUnassembled
Bearing TypeRegreasable Pillow Block
Blower Rpm903 RPM
Cfm @ 0.000-in. Sp8952 CFM
Cfm @ 0.125-in. Sp8720 CFM
Cfm @ 0.250-in. Sp8488 CFM
Cfm @ 0.375-in. Sp8231 CFM
Cfm @ 0.500-in. Sp7960 CFM
Cfm @ 0.625-in. Sp7681 CFM
Cfm @ 0.750-in. Sp7384 CFM
Cfm @ 1.000-in. Sp6756 CFM
Cfm @ 1.250-in. Sp5889 CFM
Full Load Amps21/11.3-10.5A
Height39"
Housing FinishGalvanized
Housing MaterialSteel
Inlet Dia.16 1/2"
Max. Bhp2 9/100 bhp
Max. Depth34"
Max. Inlet Temp.160°F
Max. Motor Height19"
Motor Enclosure DesignOpen Dripproof Air Over
Motor Speed896 RPM
Motor TypeCapacitor Start
Mounting PositionHorizontal/Vertical
Outlet Dia.16 1/2"
Outlet Height34 7/8"
Outlet Width34 7/8"
Phase1
Shaft Dia.1"
Sones @ 0.250-in. Sp @ 5 Ft.22 sones
TypeCentrifugal Belt Drive, With Drive Package
Voltage115/208-230V
Wheel Dia.24"
Wheel MaterialAluminum
Wheel TypeBackward Incline
Width21"
Airflow @ 0.000 In Sp8952 CFM
Airflow @ 0.125 In Sp8720 CFM
Airflow @ 0.250 In Sp8488 CFM
Airflow @ 0.250 In Sp RangeMore than 8000 CFM
Airflow @ 0.375 In Sp8231 CFM
Airflow @ 0.500 In Sp7960 CFM
Airflow @ 0.625 In Sp7681 CFM
Airflow @ 0.750 In Sp7384 CFM
Airflow @ 1.000 In Sp6756 CFM
Airflow @ 1.250 In Sp5889 CFM
AssemblyUnassembled
Current21/11.3-10.5A
Drive TypeBelt Drive
FeaturesBearing Cover And Motor Cover Included To Help In Lengthening Service Life, Collars Simplify Duct Connections, And Panels On Each Side To Provide Quick Access To Internal Fan Components
For Air TypeClean
For Ventilation TypeExhaust, Make Up, Return, Supply
Frequency60 Hz
Housing Material FinishGalvanized
IncludesAccess Panel
Includes Drive Package With MotorYes
Inlet Diameter16.5"
Inlet Duct Connection Height34 7/8"
Inlet Duct Connection Width34 7/8"
Manufacturer Warranty Length1 yr. Limited
Maximum Fan Speed903 RPM
Maximum Inlet Air Temperature160°F
Maximum Static Pressure1 1/4 in. wc
Motor EnclosureOpen Dripproof
Motor Horsepower2 hp
Mounting OrientationMultiposition
Nameplate Voltage115/208-230V AC
Outlet Diameter16 1/2"
Outlet Duct Connection Height34 3/4"
Outlet Duct Connection Width34 3/4"
Overall Depth34"
Overall Height39"
Overall Width39"
Shaft Diameter1"
Sound Level22 sones @ 0.125 in SP and 5 ft, 22 sones @ 0.250 in SP and 5 ft, 23 sones @ 0.000 in SP and 5 ft
StandardsUL/CUL LISTED
Wheel Diameter24"

Shipping Info:

Ship weight (kg) 182.8746
Ship height (cm)99.06
Ship length (cm)86.36
Ship width (cm)99.06
HS code8414599080
Country of OriginUS

Product Variants

ProductModelPhaseMotor Enclosure DesignMotor HpVoltageHeightOutlet WidthWheel Dia.Shaft Dia.Price
DAYTON 7H464 Inline Duct Blower 20 Inch Diameter | AF3KTZ 7H4641Open Dripproof Air Over3/4 hp115/230V32"27 7/8"20"1"€4,072.19
DAYTON 7H490 Duct Blower 36 In | AF3KVC 7H4903Open Dripproof Air Over-208-230/460V52"47 7/8"36"1 1/2"€10,480.49
DAYTON 7M7R3 Inline Duct Blower, 11 Inch Wheel Dia., 1833 Rpm, 1/4 hp | CH6MRY 7M7R3 7M7R31Open Dripproof1/4 hp--11 7/8"11"3/4"€2,264.59
DAYTON 7M7R6 Inline Duct Blower, 11 Inch Wheel Dia., 2645 Rpm, 3/4 hp Motor, 115/230V | CH6MRZ 7M7R6 7M7R61Open Dripproof3/4 hp--11 7/8"11"3/4"€2,293.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H575 Duct Blower 24 In