DAYTON 7H473 Duct Blower 16 In | AF3KUJ

DAYTON 7H473 Duct Blower 16 In

Item: AF3KUJ Model: 7H473
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Duct Blower
Assembled/unassembledUnassembled
Bearing TypeRegreasable Pillow Block
Blower Rpm1261 RPM
Cfm @ 0.000-in. Sp3641 CFM
Cfm @ 0.125-in. Sp3538 CFM
Cfm @ 0.250-in. Sp3436 CFM
Cfm @ 0.375-in. Sp3333 CFM
Cfm @ 0.500-in. Sp3212 CFM
Cfm @ 0.625-in. Sp3087 CFM
Cfm @ 0.750-in. Sp2946 CFM
Cfm @ 1.000-in. Sp2611 CFM
Cfm @ 1.250-in. Sp2071 CFM
Full Load Amps2.9-2.8/1.4A
Height26"
Housing FinishGalvanized
Housing MaterialSteel
Inlet Dia.11"
Max. Bhp39/50 bhp
Max. Depth26"
Max. Inlet Temp.160°F
Max. Motor Height13 3/8"
Motor Enclosure DesignOpen Dripproof Air Over
Motor Hp3/4 hp
Motor Speed1407 RPM
Motor TypeThree Phase
Mounting PositionHorizontal/Vertical
Outlet Dia.11"
Outlet Height22 7/8"
Outlet Width22 7/8"
Phase3
Shaft Dia.1"
Sones @ 0.125-in. Sp @ 5 Ft.15.5 sones
Sones @ 0.250-in. Sp @ 5 Ft.15.1 sones
TypeCentrifugal Belt Drive, With Drive Package
Voltage208-230/460V
Wheel Dia.16"
Wheel MaterialAluminum
Wheel TypeBackward Incline
Width26"
Airflow @ 0.000 In Sp3641 CFM
Airflow @ 0.125 In Sp3538 CFM
Airflow @ 0.250 In Sp3436 CFM
Airflow @ 0.250 In Sp Range2000-3999 CFM
Airflow @ 0.375 In Sp3333 CFM
Airflow @ 0.500 In Sp3212 CFM
Airflow @ 0.625 In Sp3087 CFM
Airflow @ 0.750 In Sp2946 CFM
Airflow @ 1.000 In Sp2611 CFM
Airflow @ 1.250 In Sp2071 CFM
AssemblyUnassembled
Current2.9-2.8/1.4A
Drive TypeBelt Drive
FeaturesBearing Cover And Motor Cover Included To Help In Lengthening Service Life, Collars Simplify Duct Connections, And Panels On Each Side To Provide Quick Access To Internal Fan Components
For Air TypeClean
For Ventilation TypeExhaust, Make Up, Return, Supply
Frequency60 Hz
Housing Material FinishGalvanized
IncludesAccess Panel
Includes Drive Package With MotorYes
Inlet Diameter11"
Inlet Duct Connection Height22 7/8"
Inlet Duct Connection Width22 7/8"
Manufacturer Warranty Length1 yr. Limited
Maximum Fan Speed1261 RPM
Maximum Inlet Air Temperature160°F
Motor EnclosureOpen Dripproof
Motor Horsepower3/4 hp
Mounting OrientationMultiposition
Nameplate Voltage208-230/460V AC
Outlet Diameter11"
Outlet Duct Connection Height22 3/4"
Outlet Duct Connection Width22 3/4"
Overall Depth26"
Overall Height26"
Overall Width26"
Shaft Diameter1"
Sound Level15.1 sones @ 0.250 in. SP and 5 ft., 15.5 sones @ 0.125 in. SP and 5 ft., 16.0 sones @ 0 in. SP and 5 ft.
StandardsUL/CUL LISTED
Wheel Diameter16"

Shipping Info:

Ship weight (kg) 97.938
Ship height (cm)66.04
Ship length (cm)66.04
Ship width (cm)66.04
HS code8414599080
Country of OriginUS

Product Variants

ProductModelVoltagePhaseMotor HpBlower RpmCfm @ 0.000-in. SpCfm @ 0.125-in. SpFull Load AmpsMotor SpeedPrice
DAYTON 5AV79 Duct Blower 16 In | AE3BFW 5AV79--------€2,214.49
DAYTON 7H458 Duct Blower 16 In | AF3KTT 7H458115/230V11/2 hp1101 RPM3179 CFM3061 CFM7.2/3.5A1229 RPM€2,829.89
DAYTON 7H459 Duct Blower 16 In | AF3KTU 7H459115/230V13/4 hp1261 RPM3641 CFM3538 CFM10.2/5.1A1407 RPM€2,823.71
DAYTON 7H472 Duct Blower 16 In | AF3KUH 7H472208-230/460V31/2 hp1101 RPM3179 CFM3061 CFM2.1-2.2/1.1A1229 RPM€3,004.52
DAYTON 7H474 Duct Blower 16 In | AF3KUK 7H474208-230/460V3-1387 RPM4004 CFM3911 CFM3.2-2.9/1.4A1524 RPM€3,093.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H473 Duct Blower 16 In