DAYTON 7H193 Blower 36 1/2 In | AF3KTK

DAYTON 7H193 Blower 36 1/2 In

Item: AF3KTK Model: 7H193
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€16,294.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp18989 CFM
Airflow @ 0.500-in. Sp18 CFM
Airflow @ 0.750 In Sp17868 CFM
Airflow @ 1.000 In Sp17299 CFM
Airflow @ 1.500 In Sp16 CFM
Airflow @ 2.000 In Sp14816 CFM
Airflow @ 2.500 In Sp13288 CFM
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm800 RPM
ColorGray
Depth60 7/8"
Height72 1/8"
Housing FinishBaked Polyester Epoxy
Housing MaterialPolyester
Hz60 Hz
Inlet Dia.39"
Max. Ambient Temp.104°F
Max. Bhp7 37/100 bhp
Max. Inlet Temp.250°F
Motor Enclosure DesignOpen Dripproof
Motor Frame213T
Motor Hp7 1/2 hp
Motor Rpm1760 RPM
Motor TypeThree Phase
Outlet Height39 1/4"
Outlet Width28 1/2"
Phase3
RotationCW
Shaft Dia.1.938"
Sound Level76 dBA
TypeBelt Drive With Drive Package
Voltage230/460V
Wheel Dia.36 1/2"
Wheel MaterialSteel
Wheel Width13.062"
Width62 1/8"
Airflow @ 0.500 In Sp18430 CFM
Airflow @ 3.000 In Sp11186 CFM
Amca Fan ClassI
AssemblyUnassembled
Current18.5/9.2A
Discharge PositionBottom Horizontal
Drive Package With Motor Included?Yes
Drive TypeBelt Drive
FeaturesDynamically Balanced Wheels Sizes 10-1/2" To 24-1/2" Feature Flat Blade Wheel, Motor Cannot Be Overloaded At Any Given Rpm And Horsepower Regardless Of Static Pressure Applied To The System, Sizes 10-1/2" To 20" Have Variable-Pitch Sheaves, Sizes 27" To 36-1/2" Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Frequency60 Hz
Housing Material FinishBaked Enamel
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Inlet Diameter39"
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed800 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure3 in. wc
Motor Duty ClassContinuous
Motor EnclosureOpen Dripproof
Motor Frame Designation213T
Motor Horsepower7 1/2 hp
Motor Speed1770 RPM
Nameplate Voltage230/460V AC
Number Of Discharge Positions7
Number Of Inlets1
Number Of Speeds1
Outlet ShapeRectangular
Overall Depth60 7/8"
Overall Height72 1/8"
Overall Width62 1/8"
Shaft Diameter1 15/16"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter36 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 511.1703
Ship height (cm)154.62
Ship length (cm)154.62
Ship width (cm)157.8
HS code8414599080
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthAirflow @ 1.000 In SpMotor HpShaft Dia.Bearing TypeSound LevelHousing FinishPrice
DAYTON 7H192 Blower 36 1/2 In | AF3KTJ 7H192Steel13"14511 CFM5 hp1 15/16"Pillow Block Ball73 dBAGray Baked Polyester Epoxy€15,250.99
RFQ
DAYTON 7H194 Blower 36 1/2 In | AF3KTL 7H194Steel13"19599 CFM10 hp1 15/16"Pillow Block Ball78 dBAGray Baked Polyester Epoxy€16,242.83
RFQ
DAYTON 7H195 Blower 36 1/2 In | AF3KTM 7H195Steel13"22907 CFM15 hp1 15/16"Pillow Block Ball81 dBAGray Baked Polyester Epoxy€16,050.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H193 Blower 36 1/2 In
€16,294.88 /unit