DAYTON 7H188 Blower 30 In | AF3KTE

DAYTON 7H188 Blower 30 In

Item: AF3KTE Model: 7H188
In Stock

Get it by Tuesday, Jun 10

€10,907.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp10677 CFM
Airflow @ 0.500-in. Sp10228 CFM
Airflow @ 0.750 In Sp9771 CFM
Airflow @ 1.000 In Sp9298 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In Sp8250 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp6869 CFM
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm820 RPM
ColorGray
Depth52 7/16"
Dimension A36 1/4"
Dimension B16 1/2"
Dimension C32 1/4"
Dimension D23 3/8"
Dimension E16 1/2"
Dimension F29 1/2"
Dimension H24 5/8"
Dimension J20 1/2"
Dimension K28 1/8"
Dimension L23 5/8"
Dimension M36"
Dimension N13 3/4"
Dimension P32 1/4"
Dimension Q26"
Dimension R28 3/4"
Dimension S51 7/8"
Dimension T27"
Dimension X33 3/4"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Height58 3/8"
Housing ColorGray
Housing Depth52 7/16"
Housing FinishGray Baked Polyester Epoxy
Housing Height58 3/8"
Housing MaterialSteel
Housing Width51 3/4"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.32 1/4"
Max. Ambient Temp.104°F
Max. Bhp2 24/25 bhp
Max. Inlet Temp.250°F
Maximum Fan Speed820 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame182T
Motor Frame Designation182T
Motor Hp3 hp
Motor Rpm1765 RPM
Motor TypeThree Phase
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height32 1/4"
Outlet ShapeRectangular
Outlet Width23 3/8"
Phase3
Shaft Dia.1 11/16"
Sound Level69 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage230/460V
Wheel Dia.30"
Wheel MaterialSteel
Wheel Width10 3/4"
Width51 3/4"
Current8.3-7.8/3.9A
Housing Material FinishBaked Enamel
Inlet Diameter32 1/4"
Motor EnclosureOpen Dripproof
Motor Speed1770 RPM
Overall Depth52 7/16"
Overall Height58 3/8"
Overall Width51 3/4"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter30"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 342.2102
Ship height (cm)148.27
Ship length (cm)133.19
Ship width (cm)131.45
HS code8414599080
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.000 In SpMotor HpSound LevelMax. BhpMotor FrameMotor RpmAirflow @ 0.250 In SpAirflow @ 0.500-in. SpPrice
DAYTON 7H189 Blower 30 In | AF3KTF 7H18911712 CFM5 hp73 dBA5 bhp184T1755 RPM12851 CFM12 CFM€10,320.84
DAYTON 7H190 Blower 30 In | AF3KTG 7H19013807 CFM7 1/2 hp76 dBA7 49/100 bhp213T1760 RPM14799 CFM14 CFM€10,948.43
DAYTON 7H191 Blower 30 In | AF3KTH 7H19115419 CFM10 hp78 dBA9 93/100 bhp215T1760 RPM16321 CFM16 CFM€11,352.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H188 Blower 30 In
€10,907.09 /unit