DAYTON 7H184 Blower 27 In | AF3KTA

DAYTON 7H184 Blower 27 In

Item: AF3KTA Model: 7H184
In Stock

Get it by Tuesday, Jun 10

€8,899.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp9355 CFM
Airflow @ 0.500-in. Sp9017 CFM
Airflow @ 0.750 In Sp8676 CFM
Airflow @ 1.000 In Sp8327 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In Sp7579 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp6696 CFM
Airflow @ 2.500 In Sp5421 CFM
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm980 RPM
ColorGray
Depth49 1/4"
Dimension A33"
Dimension B16 1/2"
Dimension C29"
Dimension D21 1/4"
Dimension E16 1/2"
Dimension F26 1/4"
Dimension H22 1/8"
Dimension J18 1/2"
Dimension K25 1/4"
Dimension L21 1/2"
Dimension M34 5/8"
Dimension N12 5/8"
Dimension P29"
Dimension Q23 3/4"
Dimension R26 1/2"
Dimension S47"
Dimension T26"
Dimension X30 1/2"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Height52 5/8"
Housing ColorGray
Housing Depth49 1/4"
Housing FinishGray Baked Polyester Epoxy
Housing Height52 5/8"
Housing MaterialSteel
Housing Width46 3/4"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.29"
Max. Ambient Temp.104°F
Max. Bhp3 bhp
Max. Inlet Temp.250°F
Maximum Fan Speed980 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame182T
Motor Frame Designation182T
Motor Hp3 hp
Motor Rpm1765 RPM
Motor TypeThree Phase
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height29"
Outlet ShapeRectangular
Outlet Width21 1/4"
Phase3
Shaft Dia.1 7/16"
Sound Level70 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage230/460V
Wheel Dia.27"
Wheel MaterialSteel
Wheel Width9 3/4"
Width46 3/4"

Shipping Info:

Ship weight (kg) 285.6568
Ship height (cm)133.67
Ship length (cm)125.1
Ship width (cm)118.75
HS code8414599080
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.000 In SpMotor HpSound LevelMax. BhpMotor FrameMotor RpmAirflow @ 0.250 In SpAirflow @ 0.500-in. SpPrice
DAYTON 7H183 Blower 27 In | AF3KRZ 7H1836864 CFM2 hp67 dBA1 99/100 bhp145T1740 RPM8070 CFM7681 CFM€8,203.05
DAYTON 7H185 Blower 27 In | AF3KTB 7H18510329 CFM5 hp74 dBA4 49/50 bhp184T1755 RPM11188 CFM10 CFM€8,584.29
DAYTON 7H186 Blower 27 In | AF3KTC 7H18612106 CFM7 1/2 hp77 dBA7 21/50 bhp213T1760 RPM12856 CFM12 CFM€9,146.48
DAYTON 7H187 Blower 27 In | AF3KTD 7H18713639 CFM10 hp79 dBA10 bhp215T1760 RPM14315 CFM14089 CFM€9,507.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H184 Blower 27 In
€8,899.53 /unit