DAYTON 7H178 Blower 24 1/2 In | AF3KRU

DAYTON 7H178 Blower 24 1/2 In

Item: AF3KRU Model: 7H178
In Stock

Get it by Tuesday, Jun 10

€7,088.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp7945 CFM
Airflow @ 0.500-in. Sp7581 CFM
Airflow @ 0.750 In Sp7174 CFM
Airflow @ 1.000 In Sp6705 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In Sp5356 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm870 RPM
ColorGray
Depth47 3/8"
Dimension A30 1/4"
Dimension B16 1/2"
Dimension C26 1/4"
Dimension D19 1/4"
Dimension E16 3/4"
Dimension F23 5/8"
Dimension H20 1/8"
Dimension J16 7/8"
Dimension K23"
Dimension L19 7/8"
Dimension M33 5/8"
Dimension N11 3/4"
Dimension P26 3/8"
Dimension Q21 1/4"
Dimension R24 1/2"
Dimension S42 7/8"
Dimension T26"
Dimension X27 3/4"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Height47 7/8"
Housing ColorGray
Housing Depth47 3/8"
Housing FinishGray Baked Polyester Epoxy
Housing Height47 7/8"
Housing MaterialSteel
Housing Width42 7/8"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.26 3/8"
Max. Ambient Temp.104°F
Max. Bhp1 97/100 bhp
Max. Inlet Temp.250°F
Maximum Fan Speed870 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame145T
Motor Frame Designation145T
Motor Hp2 hp
Motor Rpm1740 RPM
Motor TypeThree Phase
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height26 1/4"
Outlet ShapeRectangular
Outlet Width19 1/4"
Phase3
Shaft Dia.1 7/16"
Sound Level67 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage230/460V
Wheel Dia.24 1/2"
Wheel MaterialSteel
Wheel Width12"
Width42 7/8"
Current5.6/2.8A
Housing Material FinishBaked Enamel
Inlet Diameter26 3/8"
Motor EnclosureOpen Dripproof
Motor Speed1745 RPM
Overall Depth47 3/8"
Overall Height47 7/8"
Overall Width42 7/8"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter24 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 238.2165
Ship height (cm)121.6
Ship length (cm)120.33
Ship width (cm)108.9
HS code8414599080
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.000 In SpVoltagePhaseMotor HpSound LevelMax. BhpMotor FrameMotor RpmPrice
DAYTON 7H177 Blower 24 1/2 In | AF3KRT 7H1776705 CFM115/230V12 hp67 dBA1 97/100 bhp56HZ1725 RPM€6,910.55
DAYTON 7H179 Blower 24 1/2 In | AF3KRV 7H1798175 CFM230/460V33 hp70 dBA2 24/25 bhp182T1765 RPM€7,256.52
DAYTON 7H180 Blower 24 1/2 In | AF3KRW 7H18010190 CFM230/460V35 hp74 dBA4 23/25 bhp184T1755 RPM€7,321.45
DAYTON 7H181 Blower 24 1/2 In | AF3KRX 7H18111961 CFM230/460V37 1/2 hp76 dBA7 37/100 bhp213T1760 RPM€7,894.43
DAYTON 7H182 Blower 24 1/2 In | AF3KRY 7H18213336 CFM230/460V310 hp80 dBA9 41/50 bhp215T1760 RPM€8,239.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H178 Blower 24 1/2 In
€7,088.73 /unit