DAYTON 7H172 Blower 20 In | AF3KRM

DAYTON 7H172 Blower 20 In

Item: AF3KRM Model: 7H172
In Stock

Get it by Friday, Jun 13

€4,835.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp5551 CFM
Airflow @ 0.500-in. Sp5306 CFM
Airflow @ 0.750 In Sp5035 CFM
Airflow @ 1.000 In Sp4727 CFM
Airflow @ 1.250 In Sp4369 CFM
Airflow @ 1.500 In Sp3934 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm1130 RPM
ColorGray
Depth42 15/16"
Dimension A25"
Dimension B17"
Dimension C21 1/2"
Dimension D15 7/8"
Dimension E17"
Dimension F23 3/8"
Dimension H16 1/2"
Dimension J13 3/4"
Dimension K18 3/4"
Dimension L15 3/4"
Dimension M31 1/2"
Dimension N10"
Dimension P21 1/2"
Dimension Q17 7/8"
Dimension R20 1/8"
Dimension S36 1/4"
Dimension T25"
Dimension X23 3/4"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Height40 1/4"
Housing ColorGray
Housing Depth42 15/16"
Housing FinishGray Baked Polyester Epoxy
Housing Height40 1/4"
Housing MaterialSteel
Housing Width34 1/2"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.21 1/2"
Max. Ambient Temp.104°F
Max. Bhp1 49/100 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame145T
Motor Frame Designation145T
Motor Hp1 1/2 hp
Motor Rpm1740 RPM
Motor TypeThree Phase
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height21 1/2"
Outlet ShapeRectangular
Outlet Width15 7/8"
Phase3
Shaft Dia.1 3/16"
Sound Level68 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage230/460V
Wheel Dia.20"
Wheel MaterialSteel
Wheel Width10 1/32" , 10"
Width34 1/2"
Airflow @ 0.500 In Sp5306 CFM
Current4.5-4.3/2.1A
Drive Package With Motor Included?Yes
FeaturesDynamically Balanced Wheels Sizes 10-1/2" To 24-1/2" Feature Flat Blade Wheel, Motor Cannot Be Overloaded At Any Given Rpm And Horsepower Regardless Of Static Pressure Applied To The System, Sizes 10-1/2" To 20" Have Variable-Pitch Sheaves, Sizes 27" To 36-1/2" Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Frequency50/60 Hz
Housing Material FinishBaked Enamel
Inlet Diameter21 1/2"
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed1130 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure1 1/2 in. wc
Motor EnclosureOpen Dripproof
Motor Horsepower1 1/2 hp
Motor Speed1750 RPM
Nameplate Voltage208-230/460V AC
Number Of Inlets1
Number Of Speeds1
Overall Depth42 15/16"
Overall Height40 1/4"
Overall Width34 1/2"
RotationCW
Shaft Diameter1 3/16"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter20"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 174.6626
Ship height (cm)102.24
Ship length (cm)109.06
Ship width (cm)87.63
HS code8414599080
Country of OriginUS

Product Variants

ProductModelWheel WidthAirflow @ 1.000 In SpVoltagePhaseMotor HpSound LevelMax. BhpMotor FramePrice
DAYTON 7H146 Blower 20 In | AF3KQM 7H14610"5421 CFM115/230V12 hp69 dBA1 97/100 bhp56HZ€4,859.88
DAYTON 7H173 Blower 20 In | AF3KRN 7H17310"5421 CFM230/460V32 hp69 dBA1 97/100 bhp145T€4,885.78
DAYTON 7H174 Blower 20 In | AF3KRP 7H17410"6520 CFM230/460V33 hp72 dBA2 99/100 bhp182T€5,176.74
DAYTON 7H175 Blower 20 In | AF3KRQ 7H17510"8017 CFM230/460V35 hp75 dBA4 99/100 bhp184T€5,178.34
DAYTON 7H176 Blower 20 In | AF3KRR 7H17610"8977 CFM230/460V37 1/2 hp78 dBA6 16/25 bhp213T€5,809.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H172 Blower 20 In
€4,835.89 /unit