DAYTON 7H130 Blower 12 1/4 In | AF3KPY

DAYTON 7H130 Blower 12 1/4 In

Item: AF3KPY Model: 7H130
In Stock

Get it by Tuesday, Jun 10

€2,559.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp2037 CFM
Airflow @ 0.500-in. Sp1932 CFM
Airflow @ 0.750 In Sp1819 CFM
Airflow @ 1.000 In Sp1693 CFM
Airflow @ 1.250 In Sp1545 CFM
Airflow @ 1.500 In Sp1335 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm1700 RPM
ColorGray
Depth31 3/16"
Dimension A16 3/8"
Dimension B13 1/2"
Dimension C13 1/4"
Dimension D9 5/8"
Dimension E13 1/2"
Dimension F14 3/4"
Dimension H10 1/8"
Dimension J8 1/2"
Dimension K11 1/2"
Dimension L10 1/2"
Dimension M23 7/8"
Dimension N6 3/8"
Dimension P13 1/4"
Dimension Q11 3/4"
Dimension R12 3/4"
Dimension S25 1/4"
Dimension T20"
Dimension X17"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height27 1/8"
Housing ColorGray
Housing Depth31 3/16"
Housing FinishGray Baked Polyester Epoxy
Housing Height27 1/8"
Housing MaterialSteel
Housing Width22"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.13 1/4"
Max. Ambient Temp.104°F
Max. Bhp49/100 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame48
Motor Frame Designation48
Motor Hp1/2 hp
Motor Rpm1725 RPM
Motor TypeSplit Phase
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height13 1/4"
Outlet ShapeRectangular
Outlet Width9 5/8"
Phase1
Shaft Dia.1"
Sound Level64 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage115/230V
Wheel Dia.12 1/4"
Wheel MaterialSteel
Wheel Width6 3/8"
Width22"
Current8.6/4.3-4.2A
Housing Material FinishBaked Enamel
Inlet Diameter13 1/4"
Maximum Fan Speed1700 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Overall Depth31 3/16"
Overall Height27 1/8"
Overall Width22"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter12 1/4"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 66.51
Ship height (cm)68.9
Ship length (cm)79.22
Ship width (cm)55.88
HS code8414599080
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.000 In SpVoltagePhaseMotor HpSound LevelMax. BhpMotor FrameMotor RpmPrice
DAYTON 7H129 Blower 12 1/4 In | AF3KPX 7H1291313 CFM115/230V11/3 hp61 dBA33/100 bhp481725 RPM€2,545.84
DAYTON 7H131 Blower 12 1/4 In | AF3KPZ 7H1312081 CFM115/230V13/4 hp67 dBA3/4 bhp561725 RPM€2,555.85
DAYTON 7H132 Blower 12 1/4 In | AF3KQA 7H1322367 CFM115/230V11 hp68 dBA99/100 bhp561725 RPM€2,611.82
DAYTON 7H134 Blower 12 1/4 In | AF3KQC 7H1343145 CFM115/230V12 hp73 dBA1 99/100 bhp56HZ1725 RPM€3,074.62
DAYTON 7H156 Blower 12 1/4 In | AF3KQV 7H1561313 CFM230/460V31/3 hp61 dBA33/100 bhp561725 RPM€2,473.57
DAYTON 7H157 Blower 12 1/4 In | AF3KQW 7H1571693 CFM230/460V31/2 hp64 dBA49/100 bhp561725 RPM€2,703.15
DAYTON 7H158 Blower 12 1/4 In | AF3KQX 7H1582081 CFM230/460V33/4 hp67 dBA3/4 bhp561725 RPM€2,685.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H130 Blower 12 1/4 In
€2,559.59 /unit