DAYTON 7H126 Blower 10 1/2 In | AF3KPU

DAYTON 7H126 Blower 10 1/2 In

Item: AF3KPU Model: 7H126
In Stock

Get it by Monday, Jun 16

€2,426.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp1796 CFM
Airflow @ 0.500-in. Sp1750 CFM
Airflow @ 0.750 In Sp1701 CFM
Airflow @ 1.000 In Sp1649 CFM
Airflow @ 1.250 In Sp1593 CFM
Airflow @ 1.500 In Sp1532 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp1389 CFM
Airflow @ 2.500 In Sp1201 CFM
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm2685 RPM
ColorGray
Depth27"
Dimension A12 7/8"
Dimension B13"
Dimension C11 3/4"
Dimension D8"
Dimension E14 1/4"
Dimension F10 3/4"
Dimension H7 7/8"
Dimension J6 3/4"
Dimension K9 1/8"
Dimension L8 1/16"
Dimension M19 7/8"
Dimension N6"
Dimension P12 7/8"
Dimension S20 1/2"
Dimension T17"
Dimension X14"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height21 7/8"
Housing ColorGray
Housing Depth27"
Housing FinishGray Baked Polyester Epoxy
Housing Height21 7/8"
Housing MaterialSteel
Housing Width17 3/16"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.12 7/8"
Max. Ambient Temp.104°F
Max. Bhp3/4 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56
Motor Frame Designation56
Motor Hp3/4 hp
Motor Rpm1725 RPM
Motor TypeSplit Phase
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height11 3/4"
Outlet ShapeRectangular
Outlet Width8"
Phase1
Shaft Dia.3/4"
Sound Level69 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage115/230V
Wheel Dia.10 1/2"
Wheel MaterialSteel
Wheel Width5 1/4" , 5 5/16"
Width17 3/16"
Airflow @ 0.500 In Sp1750 CFM
Current11.2/5.6A
Drive Package With Motor Included?Yes
FeaturesDynamically Balanced Wheels Sizes 10-1/2" To 24-1/2" Feature Flat Blade Wheel, Motor Cannot Be Overloaded At Any Given Rpm And Horsepower Regardless Of Static Pressure Applied To The System, Sizes 10-1/2" To 20" Have Variable-Pitch Sheaves, Sizes 27" To 36-1/2" Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Housing Material FinishBaked Enamel
Inlet Diameter12 7/8"
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed2685 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure2 1/2 in. wc
Motor EnclosureOpen Dripproof
Motor Horsepower3/4 hp
Motor Speed1725 RPM
Nameplate Voltage115/208-230V AC
Number Of Inlets1
Number Of Speeds1
Overall Depth27"
Overall Height21 7/8"
Overall Width17 3/16"
RotationCW
Shaft Diameter3/4"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter10 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 45.54
Ship height (cm)55.56
Ship length (cm)68.58
Ship width (cm)43.66
HS code8414599080
Country of OriginUS

Product Variants

ProductModelWheel WidthAirflow @ 1.000 In SpVoltagePhaseMotor HpSound LevelMax. BhpMotor FramePrice
DAYTON 7H123 Blower 10 1/2 In | AF3KPQ 7H1235 1/4"948 CFM115/230V11/4 hp62 dBA1/4 bhp48€2,266.78
DAYTON 7H124 Blower 10 1/2 In | AF3KPR 7H1245 1/4"1126 CFM115/230V11/3 hp64 dBA33/100 bhp48€2,326.19
DAYTON 7H127 Blower 10 1/2 In | AF3KPV 7H1275 1/4"1856 CFM115/230V11 hp72 dBA1 bhp56€2,460.85
DAYTON 7H128 Blower 10 1/2 In | AF3KPW 7H1285 1/4"2175 CFM115/230V11 1/2 hp75 dBA1 1/2 bhp56€2,577.50
DAYTON 7H150 Blower 10 1/2 In | AF3KQN 7H1505 1/4"948 CFM230/460V31/4 hp62 dBA1/4 bhp56€2,273.44
DAYTON 7H151 Blower 10 1/2 In | AF3KQP 7H1515 1/4"1126 CFM230/460V31/3 hp64 dBA33/100 bhp56€2,253.92
DAYTON 7H154 Blower 10 1/2 In | AF3KQT 7H1545 1/4"1856 CFM230/460V31 hp72 dBA1 bhp56€2,356.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H126 Blower 10 1/2 In
€2,426.93 /unit