DAYTON 7F874 Tubeaxial Fan, With Motor And Drive Package, 3 HP Motor, Belt Drive, 2.76 HP Max. BHP | CJ3RDF

DAYTON 7F874 Tubeaxial Fan, With Motor And Drive Package, 3 HP Motor, Belt Drive, 2.76 HP Max. BHP

Item: CJ3RDF Model: 7F874
In Stock

Get it by Tuesday, Jun 17

€6,358.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall Bearing
Blade Dia.42"
Blade MaterialAluminum
Body Dia.42 5/8"
Bolt Circle Dia.44 1/4"
Brake Horsepower2 19/25 hp
Dimension A45 3/4"
Dimension B25 1/8"
Dimension C42 1/2"
Dimension D32"
Dimension E9/16"
Drive TypeBelt Drive
FeaturesStreamlined Belt Tunnel
For Air TypeFlammable Vapor
Height58 1/2"
Housing FinishBaked Enamel
Housing MaterialSteel
Hp3 hp
IncludesBelt Guard
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.42 5/8"
Max. Depth32"
Max. Motor Height12 1/2"
Maximum Fan Speed746 RPM
Maximum Noise Level @ 5 Feet38 sones
Motor Horsepower3 hp
Mounting OrientationHorizontal, Vertical
No. Of Speeds1
Number Of Blades5
Outlet Dia.42 5/8"
Overall Dia.45 3/4"
Overall Height58 1/2"
Overall Length32"
Phase3
Propeller Shaft Dia.1 1/2"
Resistance PropertiesRust Resistant
Safety FeaturesSpark Resistant Aluminum Blade, Spark Resistant Propellers
Shaft Dia.1 7/16"
Spark Resistant Construction TypeB
Width45 3/4"
Airflow @ 0.000 In Sp21465 CFM
Airflow @ 0.125 In Sp20430 CFM
Airflow @ 0.250 In Sp19275 CFM
Airflow @ 0.500 In Sp16565 CFM
Blade Diameter42"
Body Diameter42 5/8"
Bolt Circle Diameter44 1/4"
Compatible Flange Grainger Part Number3C443
Current8/4A
Frequency60 Hz
Includes Motor & Drive PackageYes
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature200°F
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingClass I Group C, Class I Group D, Class II Group F, Class II Group G
Motor Speed1765 RPM
Motor Type3-Phase
Nameplate Voltage230/460V AC
Number Of Speeds1
Overall Diameter45 3/4"
Propeller Shaft Diameter1 1/2"
Replacement Fan Blade Part Number3C421
StandardsAMCA

Shipping Info:

Ship weight (kg) 215.7606

Product Variants

ProductModelDrive TypeBlade MaterialBlade Dia.Number Of BladesPhaseBolt Circle Dia.Cfm @ 0.000-in. SpNumber Of SpeedsPrice
DAYTON 2XZH2 Direct Drive Tube Axial Fan 30 Inch 230v | AC4AGL 166010Direct DriveAluminum30"63-14792 CFM1€4,598.65
DAYTON 4TM80 Direct Drive Tube Axial Fan 12 Inch 115v | AD9MGK 166001ADirect DriveAluminum12"41-1627/1079 CFM2€1,545.13
DAYTON 4TM81 Direct Drive Tube Axial Fan 16 Inch 115v | AD9MGL 166002ADirect DriveAluminum16"61-2763/1832 CFM2€1,852.54
DAYTON 4TM82 Direct Drive Tube Axial Fan 18 Inch 115v | AD9MGM 166003ADirect DriveAluminum18"61-3938/2610 CFM2€1,747.47
DAYTON 4TM83 Direct Drive Tube Axial Fan 18 Inch 115v | AD9MGN 166009ADirect DriveAluminum18"61-4670/3095 CFM2€2,088.35
DAYTON 4TM84 Direct Drive Tube Axial Fan 21 Inch 230v | AD9MGP 166004ADirect DriveAluminum21"61-6193/4105 CFM2€2,604.97
DAYTON 4TM85 Direct Drive Tube Axial Fan 24 Inch 230v | AD9MGQ 166005ADirect DriveAluminum24"63-8555 CFM1€2,361.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7F874 Tubeaxial Fan, With Motor And Drive Package, 3 HP Motor, Belt Drive, 2.76 HP Max. BHP
€6,358.14 /unit