DAYTON 7DC22 High Pressure Blower, With Motor, 13 1/2 Inch Wheel Dia., 230V | CJ2KZD

DAYTON 7DC22 High Pressure Blower, With Motor, 13 1/2 Inch Wheel Dia., 230V

Item: CJ2KZD Model: 7DC22
In Stock

Get it by Tuesday, Jun 10

€3,246.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 3.000 In Sp1832 CFM
Airflow @ 8.000 In Sp1319 CFM
AssemblyUnassembled
Current19.6A
Drive TypeDirect Drive
Housing MaterialAluminum
Housing Material FinishAluminum
Inlet Diameter8"
Maximum Fan Speed3530 RPM
Motor EnclosureOpen Dripproof
Motor Speed3530 RPM
Outlet ShapeRectangular
Outlet Width5 3/4"
Overall Depth18 7/8"
Overall Height23 1/8"
Overall Width17 5/8"
RotationCW
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter13 1/2"
Wheel TypeRadial
Wheel Width4 3/8"

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)58.74
Ship length (cm)47.94
Ship width (cm)44.77
Country of OriginUS

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthPhaseMotor Enclosure DesignCfm @ 5.000-in. SpVoltagePrice
DAYTON 2C940 Blower 7 3/4 In | AB9DAX 2C940Steel4"3"3"----€240.98
DAYTON 4C108 | AD6WEJ | High Pressure Blower 4C108Steel6"4"3 1/2"----€290.14
DAYTON 4C129 Blower 10 In | AD6WEN 4C129Steel6"4"3.5"----€628.29
DAYTON 4C329 Blower 12 1/2 In | AD6WFB 4C329Steel7"5"4"----€367.72
DAYTON 4C330 Blower 13 1/2 In | AD6WFC 4C330Steel8"7 1/8"5 3/4"----€563.89
DAYTON 7AV04 Blower With Drive Package, 10-5/8" Wheel Dia., 208-230/460V, 3000 Rpm | AF3CZW 7AV04Steel6"4"3.5"3Open Dripproof297 CFM208-230/460V€1,035.26
DAYTON 7AV05 Blower With Drive Package 10 5/8 Diameter 208-230/460v | AF3CZX 7AV05Steel6"4"3.5"3Totally Enclosed Fan Cooled297 CFM208-230/460V€1,082.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7DC22 High Pressure Blower, With Motor, 13 1/2 Inch Wheel Dia., 230V
€3,246.21 /unit