DAYTON 7D767 Blower 13 1/2 In | AF3JWV

DAYTON 7D767 Blower 13 1/2 In

Item: AF3JWV Model: 7D767
In Stock

Get it by Wednesday, Jun 11

€1,989.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 3.000 In Sp980 CFM
Airflow @ 4.000 In Sp895 CFM
Airflow @ 5.000 In Sp726 CFM
Airflow @ 6.000 In Sp660 CFM
Airflow @ 7.000 In Sp590 CFM
Airflow @ 8.000 In Sp579 CFM
Airflow @ 9.000 In SpNot Applicable
ApplicationIndustrial
AssemblyUnassembled
Bearing TypeBall
Cfm @ 1.000-in. Sp1191 CFM
Cfm @ 2.000-in. Sp1092 @ 2250 RPM
Cfm @ 3.000-in. Sp980 @ 2300 RPM
Cfm @ 4.000-in. Sp895 CFM
Cfm @ 5.000-in. Sp726 CFM
Cfm @ 6.000-in. Sp660 CFM
Cfm @ 7.000-in. Sp590 @ 2750 RPM
Cfm @ 8.000-in. Sp579 CFM
Dba @ 5 Feet85 dBA
Dimension A17 5/8"
Dimension B15"
Dimension C7 1/8"
Dimension D5 3/4"
Dimension E13 1/2"
Dimension F16"
Dimension G11 1/2"
Dimension H10 1/2"
Dimension J9 5/8"
Dimension K11 3/8"
Dimension L11"
Dimension M21"
Dimension N4"
Dimension Q8"
Dimension S25 7/8"
Dimension T20"
Dimension V9/16"
Dimension X17"
Discharge Height7 1/8"
Discharge Width5 3/4"
Discharge Width (in.)5.75"
Drive TypeBelt Drive
Flange SizeNot Applicable
Full Load Amps4.3-4/2A
Housing ColorGray
Housing Depth23"
Housing FinishPolyester Epoxy
Housing Height26"
Housing Length23"
Housing MaterialSteel
Housing Material Gauge16 ga.
Housing Width25"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.8"
Max. Ambient Temp.104°F
Max. Blower Rpm2920 RPM
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame143T
Motor Frame Designation143T
Motor Hp1 1/2 hp
Motor InsulationClass F
Motor Rpm3495 RPM
Motor TypeThree Phase
No. Of Inlets1
Outlet Dia.Not Applicable
Outlet Height7 1/8"
Outlet ShapeRectangular
Outlet Width5 3/4"
Overall Depth23"
Overall Height25 7/8"
Overall Width17 5/8"
Phase3
Resistance PropertiesFor Damp Environments
RotationCW
Shaft Dia.1"
Shaft Diameter1"
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.13 1/2"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width4 3/8"
Airflow @ 1.000 In Sp1191 CFM
Airflow @ 2.000 In Sp1092 CFM
Current3.8/1.9A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter8"
Maximum Fan Speed2920 RPM
Motor EnclosureOpen Dripproof
Motor Speed3525 RPM
Sound Level85 dbA @ 5 ft.
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter13 1/2"

Shipping Info:

Ship weight (kg) 68.652
Ship height (cm)65.72
Ship length (cm)58.42
Ship width (cm)44.77
HS code8414599080
Country of OriginUS

Product Variants

ProductModelMotor HpCfm @ 5.000-in. SpVoltageMotor Enclosure DesignCfm @ 9.000-in. SpTypeMax. Blower RpmDba @ 5 FeetPrice
DAYTON 4C131 Blower 13 1/2 In | AD6WEQ 4C1311 hp to 5 hp----Less Drive Package3800 RPM-€932.27
DAYTON 7D768 Blower 13 1/2 In | AF3JWW 7D7682 hp987 CFM208-230/460VOpen Dripproof-With Drive Package2920 RPM89 dBA€1,748.89
DAYTON 7D769 Blower 13 1/2 In | AF3JWX 7D7693 hp1266 CFM230/460VTotally Enclosed741 CFMWith Drive Package3150 RPM92 dBA€2,174.48
DAYTON 7D770 Blower 13 1/2 In | AF3JWY 7D7703 hp1232 CFM230/460VTotally Enclosed919 CFMWith Drive Package3340 RPM93 dBA€2,204.32
DAYTON 7D771 Blower 13 1/2 In | AF3JWZ 7D7715 hp1610 CFM208-230/460VOpen Dripproof1393 CFMWith Drive Package3800 RPM96 dBA€2,180.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7D767 Blower 13 1/2 In
€1,989.75 /unit