DAYTON 7CZ47 Festoon System Kit C-Track 20 feet Round | AF3JDK

DAYTON 7CZ47 Festoon System Kit C-Track 20 feet Round

Item: AF3JDK Model: 7CZ47
In Stock

Get it by Tuesday, Jun 10

€564.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon System Kit
Cable Size3/5" to 0.96"
Cable TypeRound
Min. Cable/hose Length Required42 ft.
Number Of Trolleys4
Overall Length20 ft.
Trolley Capacity40 lbs.
TypeC Track
Wheel Tread Dia.0.94"
Compatible Cable TypeRound
Included ComponentsC Track, Clamps, End Stops, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Maximum Compatible Round Cable Diameter0.96"
Maximum Trolley Capacity40 lbs.
Minimum Cable/hose Required42 ft.

Shipping Info:

Ship weight (kg) 11.9232
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8431491010
Country of OriginCN

Product Variants

ProductModelNumber Of TrolleysCable SizeMax. Travel DistanceCable TypeTypeWheel Tread Dia.Overall LengthTrolley CapacityPrice
DAYTON 33N203 Festoon System Kit 1/4 Inch Rope L 20 Feet | AC6GAY 33N20330.88" x 2.38"20 ft.FlatWire Rope1 1/2"20 ft.13 lbs.€343.67
DAYTON 33N204 Festoon System Kit 1/4 Inch Rope L 40 Feet | AC6GAZ 33N20460.88" x 2.38"40 ft.FlatWire Rope1 1/2"40 ft.13 lbs.€291.49
DAYTON 33N205 Festoon System Kit 1/4 Inch Rope L 60 Feet | AC6GBA 33N20590.88" x 2.38"60 ft.FlatWire Rope1 1/2"60 ft.13 lbs.€440.70
DAYTON 33N206 Festoon System Kit 1/4 Inch Rope L 80 Feet | AC6GBB 33N206130.88" x 2.38"80 ft.FlatWire Rope1 1/2"80 ft.13 lbs.€494.46
DAYTON 33N207 Festoon System Kit 1/4 Inch Rope L 20 Feet | AC6GBC 33N20730.49" to 0.91"20 ft.RoundWire Rope1 1/2"20 ft.13 lbs.€418.19
DAYTON 33N208 Festoon System Kit 1/4 Inch Rope L 40 Feet | AC6GBD 33N20860.49" to 0.91"40 ft.RoundWire Rope1 1/2"40 ft.13 lbs.€623.92
DAYTON 33N209 Festoon System Kit 1/4 Inch Rope L 60 Feet | AC6GBE 33N20990.49" to 0.91"60 ft.RoundWire Rope1 1/2"60 ft.13 lbs.€617.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CZ47 Festoon System Kit C-Track 20 feet Round
€564.07 /unit