Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 7CV61 Dc Gearmotor 90.3 Rpm 24v Tenv | AF3HUP

DAYTON 7CV61 Dc Gearmotor 90.3 Rpm 24v Tenv

Item: AF3HUP Model: 7CV61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€955.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall On Case, Ball On Motor
Brush TypeExternally Replaceable
FinishPowder Coat
Full Load Amps2.4A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear Ratio36:1
Gear TypeHelical, Worm
Housing MaterialDie Cast Aluminum
Input Hp1/8 hp
Keyway Size3/16" x 1 1/8"
Length Less Shaft10 1/4"
LubricationGrease Filled
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated
Motor FrameNon Standard
Motor TypePermanent Magnet DC
MountingAll Position
Nameplate Rpm90.3 RPM
No Load Rpm90.3 RPM
Overall Length11 1/2"
Overhung Load157.3 lbs.
Reversible Shaft OutputYes
RotationReversible
Rpm Range76-100 RPM
SealsLip Type
ShaftSingle Output
Shaft OrientationRight Angle
Thermal ProtectionNo
Voltage24V DC
ApplicationDVD Kiosks, Ice Dispensing, Mail Sorting, Ticket Dispensing, Vending Machines
Full Load Current2.4A
Housing Material FinishPowder Coated
Keyway TypeSquare
Keyway Width3/16"
Maximum Torque56.2 lbs.-in.
Mounting OrientationAny Angle
Nameplate Speed90.3 RPM
No Load Speed90.3 RPM
Operating Voltage24V DC
Output Shaft Diameter5/8"
Overall Height4.65"
Overall Width5.16"
Overhung Load Capacity157 lbs.-ft.
Seal TypeLip
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 5.6025
Ship height (cm)11.81
Ship length (cm)29.21
Ship width (cm)13.11
HS code8501314000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CV61 Dc Gearmotor 90.3 Rpm 24v Tenv
€955.01 /unit